Zoro Homepage

Blower, Belt Drive, 16 1/2 in Wheel Dia

  • Mfr # 391ND9

  • Zoro # G911807481


product price: $2,726.99
/ea
Free Shipping & Returns

Key Features

Airflow @ 0.000 in SP
4,734 cfm
Rotation
CW
Housing Material
Steel
Housing Color
Gray
Outlet Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391ND9
Zoro #
G911807481
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Diameter
17 5/16 in
Wheel Width
6 1/2 in
Overall Depth
29 15/16 in
Outlet Height
17 1/2 in
Outlet Width
13 1/8 in
Overall Width
36 5/8 in
Wheel Bore Diameter
1 3/16 in
Shaft Diameter
1 3/16 in
Manufacturer Warranty Length
1 yr
Wheel Diameter
16 1/2 in
Overall Height
34 11/16 in

Details

Airflow @ 0.000 in SP
4,734 cfm
Rotation
CW
Housing Material
Steel
Housing Color
Gray
Outlet Shape
Rectangular
Wheel Material
Aluminum
Airflow @ 0.125 in SP
4,609 cfm
Maximum Static Pressure
5 in wc
Minimum Fan Speed
1,218 RPM
Corrosion Resistant
No
Number of Discharge Positions
8
Wheel Type
Backward-Inclined
Maximum Fan Speed
1,756 RPM
Airflow @ 0.250 in SP
4,484 cfm
Mounting Orientation
Horizontal
For Ventilation Type
Exhaust
Maximum Ambient Temperature
300 Degrees F
Phase
3
Includes Drive Package
Yes
Assembly
Unassembled
Item
Exhaust Blower, 16 1/2 in Wheel Belt Dr
Airflow @ 1.000 in SP
4,069 cfm
Standards
Intertek 705
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 1.250 in SP
3,919 cfm
Drive Type
Belt Drive
Hazardous Location Application
No
Airflow @ 0.750 in SP
4,219 cfm
Speed Controllable
No
Bearing Type
Pillow Block Bearing
Discharge Position
Upblast
Airflow @ 2.000 in SP
3,469 cfm
Number of Inlets
1
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
For Location
Indoor, Outdoor
Airflow @ 0.500 in SP
4,344 cfm
Airflow @ 3.000 in SP
2,869 cfm
Airflow @ 1.500 in SP
3,769 cfm
Chemical Resistant
No
Motor Horsepower
2 hp
Market
Commercial
Motor Enclosure
Open Dripproof
Number of Speeds
1
For High-Static Pressure Applications
Yes
Spark Resistant Construction Type
B
Nameplate Voltage
230/460V AC
Flange Type
Non-Flanged
Wheel Material Finish
Aluminum Plated
OEM Replacement
No

Description

Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 4,734 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,609 cfm, Airflow @ 0.250 in SP 4,484 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,344 cfm, Airflow @ 0.750 in SP 4,219 cfm, Airflow @ 1.000 in SP 4,069 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.