Zoro Homepage

Blower, Belt Drive, 22 1/4 in Wheel Dia

  • Mfr # 391NH0

  • Zoro # G611807477


product price: $3,515.99
/ea
Free Shipping & Returns

Key Features

For Ventilation Type
Exhaust
Airflow @ 0.500 in SP
9,191 cfm
Number of Speeds
1
Shaft Diameter
1 3/16 in
Maximum Static Pressure
5 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NH0
Zoro #
G611807477
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Diameter
1 3/16 in
Overall Width
48 7/16 in
Overall Height
44 3/8 in
Wheel Diameter
22 1/4 in
Inlet Diameter
23 9/16 in
Outlet Width
17 3/4 in
Manufacturer Warranty Length
1 yr
Outlet Height
23 9/16 in
Wheel Width
8 9/16 in
Wheel Bore Diameter
1 3/16 in
Overall Depth
40 7/16 in

Details

For Ventilation Type
Exhaust
Airflow @ 0.500 in SP
9,191 cfm
Number of Speeds
1
Maximum Static Pressure
5 in wc
Discharge Position
Upblast
Housing Material
Steel
Corrosion Resistant
No
Maximum Fan Speed
1,460 RPM
Airflow @ 3.000 in SP
7,716 cfm
Includes Drive Package
Yes
Airflow @ 1.500 in SP
8,616 cfm
Airflow @ 2.000 in SP
8,316 cfm
Drive Type
Belt Drive
Mounting Orientation
Horizontal
For High-Static Pressure Applications
Yes
Minimum Fan Speed
1,013 RPM
Number of Discharge Positions
8
For Location
Indoor, Outdoor
Item
Exhaust Blower, 22 1/4 in Wheel Belt D
Bearing Type
Pillow Block Bearing
Hazardous Location Application
No
Market
Commercial
Airflow @ 1.250 in SP
8,766 cfm
Housing Color
Gray
Airflow @ 0.750 in SP
9,066 cfm
Airflow @ 0.250 in SP
9,331 cfm
Outlet Shape
Rectangular
Wheel Material
Aluminum
Motor Horsepower
5 hp
Number of Inlets
1
Phase
1
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Wheel Type
Backward-Inclined
Airflow @ 1.000 in SP
8,916 cfm
Chemical Resistant
No
Speed Controllable
No
Assembly
Unassembled
Motor Enclosure
Open Dripproof
Standards
Intertek 705
Rotation
CW
Maximum Ambient Temperature
300 Degrees F
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 0.125 in SP
9,456 cfm
Airflow @ 0.000 in SP
9,581 cfm
Flange Type
Non-Flanged
Nameplate Voltage
208-230V AC
Spark Resistant Construction Type
B
Wheel Material Finish
Aluminum Plated
OEM Replacement
No

Description

Exhaust Blower, 22 1/4 in Wheel Belt D, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 9,581 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 9,456 cfm, Airflow @ 0.250 in SP 9,331 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 9,191 cfm, Airflow @ 0.750 in SP 9,066 cfm, Airflow @ 1.000 in SP 8,916 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.