Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Duct, 19 1/8 In

  • Mfr # 3C107

  • Zoro # G3208536


product price: $2,661.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Type
Less Drive Package
Wheel Dia. (In.)
19 1/8 in
Dimension P (In.)
11 1/4 in
Dimension D (In.)
9 1/16 in
Housing Length (In.)
28 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C107
Zoro #
G3208536
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
19 1/8 in
Dimension P (In.)
11 1/4 in
Dimension D (In.)
9 1/16 in
Housing Length (In.)
28 5/8 in
Dimension H (In.)
13 1/4 in
Dimension A (In.)
21 5/8 in
Dimension F (In.)
19 3/4 in
Dimension T (In.)
27 1/2 in
Dimension R (In.)
16 1/2 in
Dimension J (In.)
5 11/16 in
Dimension V (In.)
9/16 in
Dimension X (In.)
22 1/2 in
Housing Height (In.)
29 3/4 in
Dimension Q (In.)
11 5/8 in
Dimension G (In.)
11 3/4 in
Dimension M (In.)
30 in
Dimension S (In.)
32 3/8 in
Shaft Dia. (In.)
1 7/16 in
Wheel Width (In.)
7 in
Discharge Height (In.)
11 in
Dimension C (In.)
11 in
Dimension B (In.)
1 3/8 in
Housing Width (In.)
9 1/16 in
Dimension L (In.)
13 3/4 in
Dimension E (In.)
17 in
Dimension N (In.)
7 5/8 in
Inlet Dia. (In.)
11 1/4 in
Dimension K (In.)
14 7/8 in
Discharge Width (In.)
9 1/16 in
Wheel Diameter
19 1/8 in
Wheel Width
7 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
28.6 in
Housing Width
9 in
Inlet Diameter
11 1/4 in
Housing Height
29.7 in
Outlet Width
9 in
Shaft Diameter
1 7/16 in
Outlet Height
11 in

Details

Item
Blower
Type
Less Drive Package
Bearing Type
Ball
Stock No.
3C107
Wheel Material
Steel
Rotation
CW
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Motor HP Range
7 1/2 to 15
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Finish
Gray Baked Polyester Epoxy
Features
Blower Easily Handles Particle-Laden Air and Nonexplosive Gases, Blowers Have 6 Mounting Points, Ductwork Required to Prevent Motor Overload, Easily Converted to CCW Rotation, Weatherproof Drive Covers
Maximum Motor Horsepower
15 hp
For Air Type
Particle-Laden Air
Number of Inlets
1
Minimum Motor Horsepower
7 1/2 hp
Includes Drive Package
No
Outlet Shape
Rectangular
Maximum Inlet Air Temperature
250 Degrees F
Number of Discharge Positions
8
Minimum Fan Speed
1,990 RPM
Minimum Airflow
1,490 cfm
Housing Color
Gray
Maximum Airflow
4,420 cfm
Maximum Static Pressure
13 in wc
Maximum Ambient Temperature
104 Degrees F
Housing Material Finish
Gray Baked Polyester Epoxy
Assembly
Unassembled
Includes Motor
No

Description

Blower, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 19 1/8 in, Minimum Airflow 1,490 cfm, Maximum Airflow 4,420 cfm, Maximum Static Pressure 13 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 7/16 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 7 in, Number of Inlets 1, Inlet Diameter 11 1/4 in, Outlet Shape Rectangular, Outlet Height 11 in, Outlet Width 9 in, Outlet Diameter Not Applicable, Minimum Fan Speed 1,990 RPM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.