Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V

  • Mfr # 7HL87

  • Zoro # G0247475


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
6 3/4 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HL87
Zoro #
G0247475
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
6 3/4 in
Discharge Height
6 5/16 in
Wheel Dia.
10 1/4 in
Discharge Width
9 3/16 in
Housing Height (In.)
16 15/16 in
Housing Width (In.)
9 3/16 in
Housing Depth (In.)
14 15/16 in
Outlet Height
6 5/16 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
9 3/16 in
Wheel Width
6 3/4 in
Housing Height
16 15/16 in
Inlet Diameter
7 1/2 in
Wheel Diameter
10 1/4 in
Housing Depth
14 15/16 in
Outlet Width
9 3/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Full Load Amps
13.0/6.6-6.5
Footnotes
# Motor Overload Condition
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.750-In. SP
1,935 cfm
CFM @ 0.625-In. SP
2,055 cfm
Type
Double Inlet Forward Curve
Blower RPM
1,212 RPM
Includes
Isolation Grommet, Mounting Hardware
Bearing Type
Ball
CFM @ 1.250-In. SP
1,350 cfm
CFM @ 1.000-In. SP
1,665 cfm
Drive Type
Belt Drive
Housing Material
Steel
CFM @ 0.375-In. SP
#
Hz
60 Hz
CFM Range
2190 to 1350 @ 0.500-in SP to 1.250-in SP
Housing Finish
None
Speed Controllable
No
Motor RPM
1,725 RPM
Speed
1
CFM @ 0.500-In. SP
2,190 cfm
Motor Type
Capacitor-Start
CFM @ 0.250-In. SP
#
Mounting
Multiposition
CFM @ 0.125-In. SP
#
Wheel Type
Forward-Curved
Number of Speeds
1
Motor Speed
1,725 RPM
Flange Type
Non-Flanged
Current
13.6/6.9 A
Includes Drive Package
Yes
Standards
CSA Certified, UL Listed
Airflow @ 0.500 in SP
2,190 cfm
Includes Mounting Hardware
Yes
Airflow @ 1.000 in SP
1,665 cfm
Frequency
60 Hz
Motor Frame Designation
143-5T/56HZ
Airflow @ 1.250 in SP
1,350 cfm
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
Mount Type
Multiposition
Motor Horsepower
1 hp
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 0.750 in SP
1,935 cfm
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes
Number of Inlets
2
Housing Material Finish
Galvanized
Motor Insulation Class
F
Maximum Static Pressure
1 1/4 in wc
Motor Duty Class
Continuous
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Maximum Fan Speed
1,212 RPM
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,190 cfm, Airflow @ 0.750 in SP 1,935 cfm, Airflow @ 1.000 in SP 1,665 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.