Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V

  • Mfr # 7AV08

  • Zoro # G2878023


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
10 5/8 in
Voltage
208-230/460
Motor HP
1 hp
Dimension G (In.)
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV08
Zoro #
G2878023
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 5/8 in
Dimension G (In.)
8 5/8 in
Dimension Q (In.)
7/16 in
Discharge Width (In.)
3 1/2 in
Dimension M (In.)
7 5/8 in
Dimension T (In.)
14 in
Dimension H (In.)
7 1/4 in
Dimension N (In.)
17 3/4 in
Dimension A (In.)
12 7/8 in
Dimension V (In.)
20 9/16 in
Dimension R (In.)
2 7/8 in
Housing Width (In.)
20 in
Dimension B (In.)
13 in
Housing Length (In.)
16 in
Wheel Width (In.)
3 in
Dimension F (In.)
10 3/4 in
Dimension L (In.)
8 in
Dimension P (In.)
6 in
Dimension X (In.)
17 in
Inlet Dia. (In.)
6 in
Discharge Height (In.)
4 in
Dimension D (In.)
3 1/2 in
Dimension J (In.)
6 1/2 in
Housing Height (In.)
21 in
Dimension E (In.)
14 1/4 in
Shaft Dia. (In.)
3/4 in
Dimension C (In.)
4 in
Housing Depth
16 in
Housing Height
21 in
Inlet Diameter
6 in
Wheel Diameter
10 5/8 in
Wheel Width
3 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
4 in
Overall Height
20 9/16 in
Overall Depth
16 in
Shaft Diameter
3/4 in
Outlet Width
3 1/2 in
Housing Width
20 in
Overall Width
12 7/8 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Motor Type
3-Phase
Includes
1VP4478, 2MXT3, 4C129, 4L300, AK3934
Bearing Type
Ball
CFM @ 8.000-In. SP
317 @3700 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Wheel Material
Aluminum
Rotation
CW
Housing Finish
Gray Polyester Epoxy
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Blower RPM
3,700 RPM
CFM @ 1.000-In. SP
648 @3100 RPM
Stock No.
4C129
Max. Ambient Temp. (F)
104 Degrees F
Hz
60
CFM @ 6.000-In. SP
427 @3500 RPM
Phase
3
dBA @ 5 Feet
87 dBA
CFM @ 4.000-In. SP
527 @3350 RPM
Motor Frame
56
Motor RPM
3,450 RPM
Motor Insulation
Class F
Full Load Amps
3.0-2.8/1.4
CFM @ 2.000-In. SP
614 @3200 RPM
CFM @ 7.000-In. SP
378 @3600 RPM
CFM @ 3.000-In. SP
579 @3300 RPM
Housing Material
Steel
CFM @ 5.000-In. SP
471 @3400 RPM
Motor Speed
3,475 RPM
Motor Horsepower
1 hp
Number of Inlets
1
Application
Industrial
Maximum Static Pressure
8 in wc
Motor Insulation Class
F
Motor Duty Class
Continuous
Frequency
60 Hz
Airflow @ 7.000 in SP
378 cfm
Housing Material Finish
Gray Polyester Epoxy
Maximum Ambient Temperature
104 Degrees F
Airflow @ 4.000 in SP
527 cfm
Drive Type
Belt Drive
Market
Industrial
Standards
CE Compliant, CSA Certified, UL Listed
Includes Motor
Yes
Maximum Inlet Air Temperature
180 Degrees F
Housing Material Gauge
16 ga
Wheel Type
Radial
Minimum Fan Speed
3,100 RPM
Airflow @ 8.000 in SP
317 cfm
Airflow @ 6.000 in SP
427 cfm
Airflow @ 3.000 in SP
579 cfm
Maximum Fan Speed
3,700 RPM
Nameplate Voltage
230/460V AC
Assembly
Unassembled
Motor Frame Designation
56
Includes Drive Package
Yes
Airflow @ 1.000 in SP
648 cfm
Flange Type
Non-Flanged
Current
2.8/1.4 A
Outlet Shape
Rectangular
Sound Level
87 dBA @ 5 ft
Airflow @ 5.000 in SP
471 cfm
Airflow @ 2.000 in SP
614 cfm
Housing Color
Gray
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Number of Speeds
1
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 648 cfm, Airflow @ 2.000 in SP 614 cfm, Airflow @ 3.000 in SP 579 cfm, Airflow @ 4.000 in SP 527 cfm, Airflow @ 5.000 in SP 471 cfm, Airflow @ 6.000 in SP 427 cfm, Airflow @ 7.000 in SP 378 cfm, Airflow @ 8.000 in SP 317 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.