Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V

  • Mfr # 7HN34

  • Zoro # G3020376


product price: $687.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Wheel Width (In.)
10 1/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN34
Zoro #
G3020376
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
10 1/8 in
Housing Width (In.)
13 1/8 in
Housing Height (In.)
18 13/16 in
Wheel Dia.
11 1/8 in
Discharge Width
13 1/8 in
Housing Depth (In.)
16 9/16 in
Discharge Height
7 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
10 1/8 in
Outlet Width
13 1/8 in
Housing Depth
16 1/2 in
Outlet Height
7 in
Housing Width
13 1/8 in
Inlet Diameter
9 1/8 in
Housing Height
18 3/4 in
Wheel Diameter
11 1/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Includes
Isolation Grommet, Mounting Hardware
CFM Range
2450 to 1620 @ 0.500-in SP to 0.750-in SP
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
104 Degrees F
Housing Material
Steel
Motor Type
Split Phase
Hz
60 Hz
Speed
1
Housing Finish
None
CFM @ 0.125-In. SP
#
CFM @ 0.500-In. SP
2,450 cfm
Blower RPM
857 RPM
CFM @ 0.625-In. SP
2,050 cfm
CFM @ 0.375-In. SP
#
Drive Type
Belt Drive
Speed Controllable
No
Bearing Type
Ball
Type
Double Inlet Forward Curve
Footnotes
# Motor Overload Condition
Full Load Amps
11.6/5.9-5.8
CFM @ 0.250-In. SP
#
CFM @ 0.750-In. SP
1,620 cfm
Mounting
Multiposition
Wheel Type
Forward-Curved
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Maximum Inlet Air Temperature
150 Degrees F
Maximum Static Pressure
3/4 in wc
Features
Variable-Pitch Motor Sheave, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Airflow @ 0.500 in SP
2,450 cfm
Maximum Fan Speed
857 RPM
Number of Inlets
2
Standards
CSA Certified, UL Listed
Motor Speed
1,725 RPM
Airflow @ 0.750 in SP
1,620 cfm
Includes Motor
Yes
Motor Duty Class
Continuous
Nameplate Voltage
115/208-230V AC
Number of Speeds
1
Frequency
60 Hz
Mount Type
Multiposition
Outlet Shape
Rectangular
Motor Horsepower
3/4 hp
Current
11.2/5.6 A
Includes Drive Package
Yes
Housing Material Finish
Galvanized
Includes Mounting Hardware
Yes
Motor Insulation Class
B
Motor Frame Designation
56
Flange Type
Non-Flanged
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,450 cfm, Airflow @ 0.750 in SP 1,620 cfm, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.