Zoro Homepage

Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V

  • Mfr # 7HN61

  • Zoro # G2398891


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN61
Zoro #
G2398891
UPC #
00190735348048
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/16 in
Discharge Height
8 3/8 in
Wheel Dia.
12 3/4 in
Housing Height (In.)
21 11/16 in
Discharge Width
15 5/8 in
Housing Depth (In.)
19 3/8 in
Housing Width (In.)
15 5/8 in
Housing Width
15 5/8 in
Wheel Width
12 in
Outlet Height
8 3/8 in
Outlet Width
15 5/8 in
Wheel Diameter
12 3/4 in
Inlet Diameter
10 1/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
21 11/16 in
Housing Depth
19 3/8 in

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,590 cfm, Airflow @ 0.750 in SP 2,440 cfm, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.