Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 17-13/16 In, 115/230V

  • Mfr # 7J499

  • Zoro # G3898167


product price: $1,360.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J499
Zoro #
G3898167
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/2 in
Wheel Dia.
17 13/16 in
Housing Depth (In.)
27 in
Discharge Height
11 3/4 in
Housing Width (In.)
17 3/8 in
Housing Height (In.)
30 11/16 in
Discharge Width
17 3/8 in
Inlet Diameter
14 5/16 in
Outlet Width
17 3/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
30 11/16 in
Housing Width
17 3/8 in
Outlet Height
11 3/4 in
Wheel Diameter
17 3/4 in
Wheel Width
12 1/2 in
Housing Depth
27 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Drive Type
Belt Drive
CFM @ 0.375-In. SP
#
CFM Range
6180 @ 0.750-in SP
Housing Material
Steel
Mounting
Multiposition
CFM @ 0.500-In. SP
#
Speed Controllable
No
Includes
Isolation Grommet, Mounting Hardware
CFM @ 0.250-In. SP
#
Type
Double Inlet Forward Curve
Housing Finish
Gray
CFM @ 0.625-In. SP
#
Full Load Amps
18.8/9.4
Bearing Type
Ball
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,725 RPM
Hz
60 Hz
CFM @ 0.125-In. SP
#
Blower RPM
571 RPM
Motor Type
Capacitor-Start Capacitor-Run
Footnotes
# Motor Overload Condition
CFM @ 0.750-In. SP
6,180 cfm
Wheel Type
Forward-Curved
Maximum Static Pressure
3/4 in wc
Frequency
60 Hz
Housing Material Finish
Gray
Flange Type
Non-Flanged
Nameplate Voltage
115/208-230V AC
Outlet Shape
Rectangular
Includes Motor
Yes
Number of Inlets
2
Mount Type
Multiposition
Maximum Fan Speed
571 RPM
Includes Mounting Hardware
Yes
Includes Drive Package
Yes
Maximum Inlet Air Temperature
150 Degrees F
Motor Speed
1,725 RPM
Assembly
Unassembled
Motor Insulation Class
B
Motor Duty Class
Continuous
Housing Color
Gray
Number of Speeds
1
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
6,180 cfm
Standards
CSA Certified, UL Listed
Current
18.9/10.3-9.4 A
Motor Horsepower
2 hp
Motor Frame Designation
56
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 6,180 cfm, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.