Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K345
Zoro # G3418387
product price: $1,912.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia. (In.)
10 1/2 in
Voltage
208-230/460
Motor HP
2 hp
Dimension M (In.)
19 7/8 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7K345
Zoro #
G3418387
UPC #
00799471519479
Country of Origin
Multiple
Dimensions
Wheel Dia. (In.)
10 1/2 in
Dimension M (In.)
19 7/8 in
Dimension K (In.)
9 1/8 in
Dimension X (In.)
14 in
Dimension J (In.)
6 3/4 in
Dimension T (In.)
17 in
Dimension N (In.)
6 in
Depth (In.)
27 in
Outlet Width (In.)
8 in
Dimension A (In.)
12 7/8 in
Dimension C (In.)
11 3/4 in
Shaft Dia. (In.)
3/4 in
Dimension H (In.)
7 7/8 in
Inlet Dia. (In.)
12 7/8 in
Width (In.)
17 3/16 in
Dimension E (In.)
14 1/4 in
Dimension D (In.)
8 in
Dimension P (In.)
12 7/8 in
Wheel Width (In.)
5 5/16 in
Dimension F (In.)
10 3/4 in
Dimension L (In.)
8 1/16 in
Dimension B (In.)
13 in
Dimension S (In.)
20 1/2 in
Outlet Height (In.)
11 3/4 in
Height (In.)
21 7/8 in
Housing Height
21 7/8 in
Overall Width
17 3/16 in
Overall Depth
27 in
Housing Depth
27 in
Wheel Width
5 1/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
21 7/8 in
Outlet Height
11 3/4 in
Wheel Diameter
10 1/2 in
Shaft Diameter
3/4 in
Inlet Diameter
12 7/8 in
Housing Width
17 3/16 in
Outlet Width
8 in
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.