Zoro Homepage

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Mfr # 7K364

  • Zoro # G0720264


product price: $2,061.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
15 in
Voltage
208-230/460
Motor HP
0.75 hp
Blower RPM
1430
Dimension M (In.)
26 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K364
Zoro #
G0720264
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 in
Dimension M (In.)
26 7/8 in
Dimension J (In.)
10 3/8 in
Depth (In.)
35 3/8 in
Shaft Dia. (In.)
1 in
Dimension K (In.)
14 1/8 in
Dimension X (In.)
17 7/8 in
Dimension L (In.)
12 3/8 in
Dimension B (In.)
15 1/2 in
Dimension C (In.)
16 1/4 in
Dimension P (In.)
16 1/8 in
Outlet Width (In.)
11 3/4 in
Dimension H (In.)
12 3/8 in
Dimension Q (In.)
13 3/8 in
Dimension S (In.)
27 5/8 in
Dimension D (In.)
11 3/4 in
Dimension A (In.)
19 1/4 in
Dimension R (In.)
14 7/8 in
Inlet Dia. (In.)
16 1/8 in
Dimension F (In.)
17 5/8 in
Width (In.)
26 1/2 in
Dimension E (In.)
15 1/2 in
Outlet Height (In.)
16 1/4 in
Height (In.)
30 1/4 in
Dimension N (In.)
7 1/2 in
Dimension T (In.)
22 in
Wheel Width (In.)
7 11/16 in
Wheel Width
7 11/16 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
35 3/8 in
Overall Height
30 1/4 in
Outlet Width
11 3/4 in
Overall Depth
35 3/8 in
Housing Height
30 1/4 in
Shaft Diameter
1 in
Housing Width
26 1/2 in
Overall Width
26 1/2 in
Outlet Height
16 1/4 in
Inlet Diameter
16 1/8 in
Wheel Diameter
15 in

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 3,104 cfm, Airflow @ 0.500 in SP 2,938 cfm, Airflow @ 0.750 in SP 2,761 cfm, Airflow @ 1.000 in SP 2,567 cfm, Airflow @ 1.250 in SP 2,347 cfm, Airflow @ 1.500 in SP 2,064 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.