Zoro Homepage

Blower Wheel, 8 5/8" dia, 5 1/8" W, Steel

  • Mfr # 801WD8

  • Zoro # G510081565


product price: $44.99
/ea

Key Features

Rotation
CW Hub End
Wheel Width
5 3/16 in
Wheel Material
Steel
Features
Single Inlet Blower Wheel
Market
Commercial, Industrial, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801WD8
Zoro #
G510081565
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
5 3/16 in
Bore Diameter
1/2 in
Wheel Diameter
8 5/8 in
Blade Width
0.7 in

Details

Rotation
CW Hub End
Wheel Material
Steel
Item
Blower Wheel
Features
Single Inlet Blower Wheel
Market
Commercial, Industrial, Residential
Wheel Hub Position
Center
Wheel Construction
Tabbed
Number of Blades
40
Wheel Type
Forward-Curved
Wheel Material Grade
SGCC
Maximum Speed
2,100 RPM
Drive Type
Direct Drive
Hub Type
Convex
Wheel Material Finish
Galvanized
Product Type
Blower Part
Compatible with Brand
Dayton
Includes Set Screws
Yes
Number of Inlets
1
Application
Air Conditioning, Dehumidifying, Ventilation
Blade Shape
Concave

Description

Blower Wheel, Product Type Blower Part, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 8 5/8 in, Wheel Width 5 3/16 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 2,100 RPM, Drive Type Direct Drive, Number of Blades 40, Blade Width 0.7 in, Includes Set Screws Yes, Includes Not Applicable, Blade Shape Concave, Compatible with Grainger Part Number 1TDU1, 1TDT5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.