Booster Pump, 1 1/2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 8 Stage

  • Mfr # 5UWJ2

  • Zoro # G2766495


product price:  $1,227.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/4 in Flanged
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UWJ2
Zoro #
G2766495
UPC #
190735352779
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in Flanged
Outlet Size - Pumps
1-1/4 in Flanged
Height
26 1/4 in
Width
8 3/4 in
Max. Dia. Solids
5/64 in
Length
9 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
9.88 in
Overall Height
26.25 in
Overall Width
8.75 in
Discharge Flange Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
Intake Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.07 in
Inlet Diameter
1 1/4 in
Discharge Diameter
1 1/4 in
Solids Diameter - Maximum
0.07 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Number of Stages - Pumps
8
Max. Pressure - Pumps
108 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Seal Material
EPDM/Silicon Carbide/Stainless Steel
Hz
60
Max. Pressure
108 psi
Inlet
1-1/4" FNPT
Motor RPM
3,450 RPM
Duty
Continuous
Motor Type
Capacitor-Start/Run
GPM @ 80 PSI
14
Voltage
115/208-230
Amps
13.5/7.6-6.7 A
HP
1-1/2
GPM @ 60 PSI
19
Max. Case Pressure
245 psi
Stages
8
Wetted Materials
Cast Iron, EPDM, Silicon Carbide, Stainless Steel
Bearing Type
Ball
Impeller Type
Closed
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
GPM @ 40 PSI
22
Max. Liquid Temp.
248 Degrees F
Phase
Single
Best Efficiency GPM @ PSI
16 @ 78
GPM @ 100 PSI
5
Outlet
1-1/4" FNPT
Motor Ambient Temp. Rating
40 Degrees C
Agency Compliance
c UL us
Impeller Material
Stainless Steel
Pump Mounting Position
Horizontal
Includes
Manual
Housing Material
Cast iron
Frame
56c
Standards
cULus Listed
Frequency
60 Hz
Shut Off Pressure (Maximum)
108 psi
For Use With Potable Systems
No
Case Pressure (Maximum)
245 psi
Pumping Application
City Water Mains, Cooling Water Systems, Irrigation
Motor Frame Designation
56C
Flow Rate @ 70 psi
16.5 gpm
Horsepower
1 1/2 hp
Maximum RPM
3,450 RPM
Maximum Media Temperature
248 Degrees F
Impeller Design
Closed
Pump Housing Material
Cast Iron
Nameplate Voltage
115/230V AC
Flow Rate @ 40 psi
22 gpm
Mounting Orientation
Vertical
Flow Rate @ 50 psi
20.5 gpm
Flow Rate @ 90 psi
9.5 gpm
Best Efficiency Pressure
78 psi
Motor Ambient Temperature (Minimum)
40 Degrees F
Wetted Material
Cast Iron, EPDM, Silicon Carbide, Stainless Steel
Duty Cycle
Continuous
Flow Rate @ 100 psi
5 gpm
Intake Type
Flange
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 80 psi
14 gpm
Number of Stages
8
Compatible with Media Type
Non-Abrasive Liquids, Water
Flow Rate @ 60 psi
19 gpm
Discharge Type
Flange
Inlet Standard
Flange
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Standard
Flange
Pump Casing Material
Cast Iron
Media Temperature - Maximum
248 Degrees F
Motor Ambient Temperature - Minimum
40 Degrees F
Inlet Gender
Female
Media Temperature - Minimum
0 Degrees F
Best Efficiency Flow
16 gpm
Installation
Floor Standing
Shut Off Pressure - Maximum
108 psi
Motor Ambient Temperature - Maximum
104 Degrees F
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Current
13.5/7.6-6.7 A
Power Source
Corded Electric
Motor Design
Capacitor-Start/Run
Case Pressure - Maximum
245 psi
Flow Rate - Maximum
22 gpm
Feet of Head - Maximum
249 ft

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 psi 22 gpm, Flow Rate @ 50 psi 20.5 gpm, Flow Rate @ 60 psi 19 gpm, Flow Rate @ 70 psi 16.5 gpm, Flow Rate @ 80 psi 14 gpm, Flow Rate @ 90 psi 9.5 gpm, Flow Rate @ 100 psi 5 gpm, Shut Off Pressure (Maximum) 108 psi, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.