Booster Pump, 2 hp, 230V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure

  • Mfr # 45MW91

  • Zoro # G5234349


product price:  $1,131.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MW91
Zoro #
G5234349
UPC #
190735894958
Country of Origin
India

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
28 1/2 in
Manufacturers Warranty Length
1 yr
Height
8 3/4 in
Width
6 3/4 in
Overall Width
6.75 in
Overall Length
28.5 in
Overall Height
8.75 in
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 in
Solids Diameter - Maximum
0.05 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
9
Max. Pressure - Pumps
134 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Amps
10.2 A
GPM @ 10 PSI
31.4
Suction Lift
10 ft
Hz
60
GPM @ 120 PSI
16.2
Phase
Single
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Wetted Materials
304 Stainless Steel, Carbon/Ceramic, Noryl, Nylon, Polycarbonate, Viton
Max. Case Pressure
300 psi
GPM @ 40 PSI
27.9
Max. Liquid Temp.
140 Degrees F
Inlet
1" NPT
Impeller Material
Noryl
Duty
Continuous
HP
2
Agency Compliance
c UL us
Motor Enclosure
Open Dripproof (ODP)
Housing Material
304 Stainless Steel
Frame
56J
Max. Pressure
134 psi
Impeller Type
Closed
Includes
Manual
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
GPM @ 20 PSI
30.1
Motor Ambient Temp. Rating
65 Degrees C
GPM @ 60 PSI
25.9
Stages
9
GPM @ 80 PSI
23.8
Motor Type
Capacitor-Start/Run
GPM @ 100 PSI
20.3
Bearing Type
Ball
Outlet
1" NPT
Voltage
230
Standards
cULus Listed
Suction Lift (Maximum)
10 ft
Flow Rate @ 60 psi
25.9 gpm
Flow Rate @ 120 psi
16.2 gpm
Number of Stages
9
Flow Rate @ 90 psi
22.1 gpm
Case Pressure (Maximum)
300 psi
Flow Rate @ 20 psi
30.1 gpm
Intake Type
NPT
Motor Ambient Temperature (Maximum)
149 Degrees F
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 10 psi
31.4 gpm
Frequency
60 Hz
Flow Rate @ 50 psi
26.9 gpm
Flow Rate @ 70 psi
24.9 gpm
Flow Rate @ 30 psi
29 gpm
Flow Rate @ 80 psi
23.8 gpm
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Noryl, Nylon, Polycarbonate, Viton
For Use With Potable Systems
No
Nameplate Voltage
230V AC
Priming
Self-Priming
Discharge Type
NPT
Shut Off Pressure (Maximum)
134 psi
Motor Frame Designation
56J NEMA
Pumping Application
Filtration
Pump Housing Material
Stainless Steel
Flow Rate @ 100 psi
20.3 gpm
Flow Rate @ 40 psi
27.9 gpm
Maximum RPM
3,450 RPM
Duty Cycle
Continuous
Mounting Orientation
Horizontal
Maximum Media Temperature
140 Degrees F
Compatible with Media Type
Water
Impeller Design
Closed
Horsepower
2 hp
Motor Ambient Temperature - Maximum
149 Degrees F
Inlet Gender
Female
Motor Ambient Temperature - Minimum
65 Degrees F
Best Efficiency Flow
16 gpm
Revolutions Per Minute - Maximum
3,450 RPM
Inlet Standard
NPT
Case Pressure - Maximum
300 psi
Motor Enclosure Design
Open Drip Proof
Power Source
Corded Electric
Media Temperature - Maximum
140 Degrees F
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
10 ft
Pump Casing Material
Stainless Steel
Full Load Current
10.2 A
Installation
Floor Standing
Discharge Standard
NPT
Motor Design
Capacitor-Start/Run
Shut Off Pressure - Maximum
134 psi

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 31.4 gpm, Flow Rate @ 20 psi 30.1 gpm, Flow Rate @ 30 psi 29 gpm, Flow Rate @ 40 psi 27.9 gpm, Flow Rate @ 50 psi 26.9 gpm, Flow Rate @ 60 psi 25.9 gpm, Flow Rate @ 70 psi 24.9 gpm, Flow Rate @ 80 psi 23.8 gpm, Flow Rate @ 90 psi 22.1 gpm, Flow Rate @ 100 psi 20.3 gpm, Flow Rate @ 120 psi 16.2 gpm, Shut Off Pressure (Maximum) 134 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.