Shop GOULDS

Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 75 psi Max Pressure

  • Mfr # 5GBS05

  • Zoro # G6705571


product price:  $1,947.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5GBS05
Zoro #
G6705571
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Height
5 3/4 in
Length
23 1/8 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Overall Width
6.06 in
Overall Length
23.13 in
Compatible Discharge Pipe Size
1 in
Overall Height
5.75 in
Compatible Intake Pipe Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in
Wire Rope Length
23.13 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
9
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Max. Case Pressure
375 psi
Impeller Type
Closed
Frame
56J
Max. Pressure
75 psi
GPM @ 40 PSI
9
HP
1/2
Stages
9
Phase
Single
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Amps
6.8/3.8-3.4 A
GPM @ 120 PSI
2
Pump Mounting Position
Horizontal
Voltage
115-230
Motor RPM
3,450 RPM
Impeller Material
Glass Filled Polycarbonate
Max. Liquid Temp.
160 Degrees F
Motor Enclosure
Open Dripproof (ODP)
Seal Material
Carbon/Silicon Carbide/Viton
GPM @ 60 PSI
8.5
Agency Compliance
CSA/UL/CE
GPM @ 100 PSI
3.5
GPM @ 10 PSI
9.5
Bearing Type
Ball
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 80 PSI
6
Inlet
1" FNPT
Housing Material
Stainless Steel
Motor Type
Capacitor-Start
Outlet
1" FNPT
Duty
Continuous
Hz
60
GPM @ 20 PSI
9.5
Flow Rate @ 10 psi
9.5 gpm
Motor Frame Designation
56J
Flow Rate @ 120 psi
2 gpm
Flow Rate @ 15 psi
9.4 gpm
Flow Rate @ 90 psi
5.2 gpm
Intake Type
NPT
Duty Cycle
Continuous
Flow Rate @ 100 psi
4.5 gpm
Feet of Head (Minimum)
10 ft of head
Discharge Type
NPT
Maximum Feet of Head
304 ft of head
Flow Rate @ 80 psi
6 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Case Pressure (Maximum)
260 psi
Flow Rate @ 40 psi
8.4 gpm
Maximum Media Temperature
160 Degrees F
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 20 psi
9.2 gpm
Compatible with Media Type
Water
Number of Stages
9
Flow Rate @ 50 psi
7.6 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Standards
CAN 22.2, CSA Certified, UL778
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
For Use With Potable Systems
No
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Horsepower
1/2 hp
Pump Housing Material
Stainless Steel
Series
GB
Flow Rate @ 70 psi
6.5 gpm
Maximum Flow Rate
8 gpm
Maximum RPM
3,500 RPM
Nameplate Voltage
115/230V AC
Mounting Orientation
Horizontal
Flow Rate @ 30 psi
8.8 gpm
Impeller Design
Closed
Flow Rate @ 60 psi
7.2 gpm
Minimum Flow Rate
1 gpm
Series Family
5GB
Frequency
60 Hz
Feet of Head - Minimum
10 ft
Case Pressure - Maximum
260 psi
Shut Off Pressure - Maximum
75 psi
Thermal Protection
Auto
Media Temperature - Maximum
160 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM
Pump Casing Material
Stainless Steel
Priming
Manual
Motor Design
Capacitor-Start
Motor Ambient Temperature - Minimum
-50 Degrees F
Flow Rate - Maximum
8 gpm
Full Load Current
6.8/3.8-3.4 A
Installation
Floor Standing
Flow Rate - Minimum
1 gpm
Discharge Standard
NPT
Suction Lift - Maximum
10 ft
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Maximum
104 Degrees F
Inlet Standard
NPT
Electrical Connection Type
Plug-In
Feet of Head - Maximum
304 ft
Pump Technology
Centrifugal

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 9.5 gpm, Flow Rate @ 20 psi 9.2 gpm, Flow Rate @ 30 psi 8.8 gpm, Flow Rate @ 40 psi 8.4 gpm, Flow Rate @ 50 psi 7.6 gpm, Flow Rate @ 60 psi 7.2 gpm, Flow Rate @ 70 psi 6.5 gpm, Flow Rate @ 80 psi 6 gpm, Flow Rate @ 90 psi 5.2 gpm, Flow Rate @ 100 psi 4.5 gpm, Flow Rate @ 120 psi 2 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.