Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 2 Stage

  • Mfr # 5UWH8

  • Zoro # G2911212


product price:  $1,212.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/4 in Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UWH8
Zoro #
G2911212
UPC #
190735352731
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in Flanged
Outlet Size - Pumps
1-1/4 in Flanged
Max. Dia. Solids
5/64 in
Height
22 in
Length
9 7/8 in
Width
8 3/4 in
Manufacturers Warranty Length
1 yr
Overall Width
8.75 in
Overall Length
9.88 in
Overall Height
22 in
Compatible Discharge Pipe Size
1 1/4 in
Discharge Flange Size
1 1/4 in
Solid Diameter (Maximum)
0.07 in
Manufacturer Warranty Length
1 yr
Intake Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
Inlet Diameter
1 1/4 in
Solids Diameter - Maximum
0.07 in
Discharge Diameter
1 1/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
2
Max. Pressure - Pumps
27 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor RPM
3,450 RPM
Voltage
208-230/460
Housing Material
Cast iron
Motor Type
3-Phase
Amps
2.5-2.4/1.2 A
Max. Case Pressure
362 psi
Phase
Three
Agency Compliance
c UL us
Wetted Materials
Cast Iron, EPDM, Silicon Carbide, Stainless Steel
Seal Material
EPDM/Silicon Carbide/Stainless Steel
Impeller Material
Stainless Steel
Suction Lift
0 ft
GPM @ 10 PSI
40
Includes
Manual
Max. Pressure
27 psi
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Stages
2
Inlet
1-1/4" FNPT
Outlet
1-1/4" FNPT
Best Efficiency GPM @ PSI
30 @ 16
Bearing Type
Ball
Duty
Continuous
Pump Mounting Position
Horizontal
Frame
56c
Max. Liquid Temp.
248 Degrees F
HP
3/4
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
GPM @ 20 PSI
20
Standards
cULus Listed
Maximum RPM
3,450 RPM
Best Efficiency Pressure
16 psi
Horsepower
3/4 hp
Shut Off Pressure (Maximum)
27 psi
Motor Frame Designation
56C
Duty Cycle
Continuous
Case Pressure (Maximum)
362 psi
Motor Ambient Temperature (Minimum)
40 Degrees F
Motor Ambient Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Maximum Media Temperature
248 Degrees F
Impeller Design
Closed
Suction Lift (Maximum)
0 ft
Compatible with Media Type
Non-Abrasive Liquids, Water
Number of Stages
2
Flow Rate @ 20 psi
20 gpm
For Use With Potable Systems
No
Discharge Type
Flange
Pumping Application
City Water Mains, Cooling Water Systems, Irrigation
Pump Housing Material
Cast Iron
Intake Type
Flange
Mounting Orientation
Vertical
Flow Rate @ 10 psi
40 gpm
Wetted Material
Cast Iron, EPDM, Silicon Carbide, Stainless Steel
Nameplate Voltage
230/460V AC
Case Pressure - Maximum
362 psi
Suction Lift - Maximum
0 ft
Inlet Standard
Flange
Shut Off Pressure - Maximum
27 psi
Inlet Gender
Female
Motor Ambient Temperature - Maximum
104 Degrees F
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Current
2.5-2.4/1.2 A
Installation
Floor Standing
Media Temperature - Maximum
248 Degrees F
Motor Ambient Temperature - Minimum
40 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Pump Casing Material
Cast Iron
Discharge Standard
Flange
Power Source
Corded Electric
Media Temperature - Minimum
0 Degrees F
Motor Design
Three-Phase
Best Efficiency Flow
26 gpm

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 40 gpm, Flow Rate @ 20 psi 20 gpm, Shut Off Pressure (Maximum) 27 psi, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Flange, Mounting Orientation Vertical, For Use With Potable Systems No, Amps 2.5-2.4/1.2 A, Best Efficiency Pressure 16 psi, Case Pressure (Maximum) 362 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.