Zoro Homepage

Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size

  • Mfr # 016658

  • Zoro # G2903092


product price: $70.59
/ea

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Airflow
Up to 27.4 scfm
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016658
Zoro #
G2903092
UPC #
190735217962
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Height
2 7/8 in
Nominal Pipe Size
1/4 in
Orifice Diameter
5/32 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Airflow
Up to 27.4 scfm
Operation Type
Direct Acting
Safe Working Water Pressure
500 psi
Item
Solenoid Valve Less Coil
Flow Range
0.48 to 4.8 gpm
Body Material
Brass
For Use With
Dayton Solenoid Coils
Seal Material
NBR
Standards
UL Listed
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Valve Ways
2-Way
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
100 psi
For Media
Air, Light Oil, Steam, Water
Environmental Rating
Indoor, Outdoor
Valve Starting Configuration
Normally Closed
Coefficient of Volume (Cv)
0.48
Inlet Connection Type
FPT
Compatible with Brand
Dayton
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Airflow - Maximum
27.4 scfm
Outlet Connection Type
FPT
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Valve Body Style
Straight
Thread Type
FPT
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential - Maximum
100 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Coefficient of Volume (Cv) 0.48, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Water - Maximum 100 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.