Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze-fitted Turbine Pump

  • Mfr # 4P914

  • Zoro # G0506606


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115/230
Wetted Materials
Bronze Fitted, Cast Iron
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P914
Zoro #
G0506606
UPC #
190735331538
Country of Origin
United States

Dimensions

Height
7 7/8 in
Width
6 3/4 in
Max. Dia. Solids
25 Microns
Manufacturers Warranty Length
1 yr
Overall Height
7.88 in
Overall Width
6.75 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
25 micron
Compatible Discharge Pipe Size
1 in

Details

HP
1/2 hp
Voltage
115/230
Wetted Materials
Bronze Fitted, Cast Iron
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
Bearing Type
Sealed Ball Bearing (Motor Bearing)
GPM @ 75 PSI
4.8
Port Rotation
90 Degrees Increments
GPM @ 100 PSI
4.4
Impeller Material
Bronze
Inlet (In.)
1-1/4
Phase
Single
Outlet
1 in
GPM @ 30 PSI
5.4
Motor Type
Capacitor-Start
Housing Material
Cast iron
GPM @ 10 PSI
5.8
Agency Compliance
UL and CSA on Motor Only
Item
Turbine Pump
GPM @ 50 PSI
5.2
GPM @ 20 PSI
5.6
Inlet
1-1/4 in
Best Efficiency GPM @ Head
4.4 gpm @ 112 psi ft
Max. Case Pressure
300 psi
Motor Enclosure
Open Dripproof (ODP)
Includes
Cast Casing
Frame
56c
Duty
Continuous
Impeller Type
Regenerative Turbine
Max. Specific Gravity
1
GPM @ 60 PSI
5.1
Inlet Pressure
200 psi
Features
100% Tested, 300 lb Case Working Pressure, Low NPSH, Mechanical Seals, Non-Cavitating, Self-Adjusting Impeller, Shaft Sleeve, Steep Operating Characteristics, Volatile Fluid Handling, Water Flinger
Standards
AISI 304, AISI 316, ASTM A48, ASTM B16, ASTM B62
Duty Cycle
Continuous
Seal Type
Mechanical, O-Ring, Sealless
Flow Rate @ 10 psi
5.8 gpm
Minimum Flow Rate
2 gpm
Maximum Feet of Head
700 ft
Maximum Flow Rate
40 gpm
Flow Rate @ 80 psi
4.8 gpm
Flow Rate @ 70 psi
4.9 gpm
Specific Gravity (Maximum)
1
Nameplate Voltage
115/230V AC
Minimum Media Temperature
-20 Degrees F
Pump Housing Material
Cast Iron
Flow Rate @ 20 psi
5.6 gpm
Flow Rate @ 50 psi
5.2 gpm
Discharge Rotation
90 Degrees Increments
NPSHr
200 psi
Thermal Overload Protection
Yes
Intake Type
NPT
Best Efficiency Head
112 ft
Flow Rate @ 40 psi
5.4 gpm
Electrical Connection Type
Plug-In
Wetted Material
Bronze Fitted, Cast Iron
Frequency
60 Hz
Impeller Design
Regenerative Turbine
Number of Stages
1
Flow Rate @ 30 psi
5.5 gpm
Case Pressure (Maximum)
300 psi
Discharge Type
NPT
Shut Off Pressure (Maximum)
130 psi
Compatible with Media Type
Water
Operation
Manual
Motor Frame Designation
56C
Maximum RPM
3,450 RPM
Flow Rate @ 120 psi
4.2 gpm
Flow Rate @ 90 psi
4.7 gpm
Flow Rate @ 100 psi
4.5 gpm
Maximum Media Temperature
300 Degrees F
Horsepower
1/2 hp
Series
T51
Flow Rate @ 60 psi
5.1 gpm
Mounting Orientation
Horizontal, Vertical

Description

Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 130 psi, Maximum Feet of Head 700 ft, Maximum Flow Rate 40 gpm, Flow Rate @ 10 psi 5.8 gpm, Flow Rate @ 20 psi 5.6 gpm, Flow Rate @ 30 psi 5.5 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 112 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.