Shop All Reducing Bushings
Dayton
Bushing, Reducer, Pk3
Mfr # 6L101
Zoro # G1307677
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1 1/16 in
- Slot 3/16 in Open, For Keyway and Setscrew
- Length (In.) 1-1/16
Product Information
- Brand Dayton
- MFR # 6L101
- Zoro # G1307677
- UPC # 044861015919
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1 1/16 in |
Length (In.) | 1-1/16 |
Outside Dia. (In.) | 3/8 |
Inside Dia. (In.) | 1/4 |
Slot Width | 3/16 in |
Overall Length | 1 1/16 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Details
Description
Reducing Bushing, Inside Diameter 1/4 in, Material Steel, Outside Diameter 3/8 in, Overall Length 1 1/16 in, Reducing Bushing Type Open Slot, System of Measurement Inch, Application Pulleys, Gears and Sprockets, to Smaller Diameter, Finish Galvanized, Resistance Properties Corrosion Resistant, Slot Width 3/16 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Service Kit, D80000 Latch Parts (S602304)
- LOCTITE Anti Seize Compound, Copper, 1 oz, Tube LB 8008(TM) C5-A® (234192)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (HZR02525-50-G)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-4-90)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- DAYTON Bushing, Reducer, Pk3 (6L100)
- DAYTON Bushing, Reducer, Pk3, Outside Dia. (In.): 3/8 (6L102)
- DAYTON Bushing, Reducer, Pk3, Length (In.): 1 (4X664)
- DAYTON Bushing, Reducer, Pk3 (2X773)
- DAYTON Bushing, Reducer, Pk3, Inside Dia.: 5/8 in (2X774)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- Dayton Reducing Bushings