Dayton

BX173 Cogged V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs


product price: $63.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • V-Belt Section BX
  • Industry Number BX173
  • Top Width 21/32"
  • Number of Ribs 1
  • Thickness 13/32"
See all product information

Product Information

  • Brand Dayton
  • MFR # 6L310
  • Zoro # G3341615
  • UPC #
    190735368749
  • Country of Origin Japan
  • Category V-Belts

Dimensions

Top Width 21/32"
Outside Length 176"
Belt Trade Size BX
For Minimum Pulley Pitch Diameter 4 in

Details

Item Cogged V-Belt
V-Belt Section BX
Industry Number BX173
Number of Ribs 1
Thickness 13/32"
Material Fabric Cover, Rubber Body, Polyester Cords
Construction Raw Edge, Cogged
Resists Oil, Heat
V-Belt Type Cogged V-Belt
Standards ARPM
Reinforcing Cord Material Polyester
Edge Construction Raw Edge
Tensile Strength 5,900 N/mm
Maximum Operating Temperature 194 Degrees F
Application General Industrial
Minimum Operating Temperature -22 Degrees F
Resistance Properties Heat; Oil, Static Conductive
Color Black
Belt Coating Rubber
Belt Series Power King Cog
Number of Bands 1
Belt Material Gum Rubber

Description

Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX173, Number of Bands 1, Outside Length 176 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.