Shop All V-Belts
Dayton
BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3HFC9
Zoro # G3409786
original price:
$25.75
5% off
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX76
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 79"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 79" |
Belt Trade Size | BX |
For Minimum Pulley Pitch Diameter | 4 in |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX76, Number of Bands 1, Outside Length 79 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XA452BP00061)
- DYKEM Opaque Staining Color, 8 oz, White (81427)
- SUPCO Molded Cogged V Belt, AX36 (AX36)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX 90 (FF6500-06-06)
- DAYTON BX173 Cogged V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (6L310)
- DAYTON 3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (13V704)
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- DAYTON BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (6L284)
- DAYTON 5L660 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660)
- DAYTON A22 V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3GWG5)
- Dayton Power Transmission Belts