Shop All V-Belts
Dayton
BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L289
Zoro # G3490837
original price:
$38.09
10% off
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX83
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 86" |
For Minimum Pulley Pitch Diameter | 4 in |
Belt Trade Size | BX |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX83, Number of Bands 1, Outside Length 86 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- GATES Synchro-Power Polyurethane Belts, T5-750-10 (T5-750-10)
- SPEEDAIRE Valve, Lockout, 1/2 In (4ZM28)
- CONTINENTAL CONTITECH 5/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX530)
- DAYTON 5V1500 V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (13V754)
- DAYTON B158 V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (3X374)
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (6L222)
- DAYTON BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (13W529)
- DAYTON A100 V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (6L199)
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs (2L409)
- D&D 1120mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1120)
- Dayton Power Transmission Belts