Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Frame Motor, 1 In. L, Shaded Pole, Sleeve

  • Mfr # 4M067E

  • Zoro # G2769042


product price: $20.85
/ea

Key Features

Voltage
115V AC
Shaft Dia.
3/16 in
HP
1/500
Nameplate RPM
3,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M067E
Zoro #
G2769042
UPC #
190735329818
Country of Origin
Viet Nam

Dimensions

Shaft Dia.
3/16 in
Length Less Shaft
1 1/2 in
Stack Size
3/8 in
Cord Length
12 in
Shaft Length
1 in
Stud Size
#8-32

Details

Item
C-Frame Motor
Voltage
115V AC
HP
1/500
Nameplate RPM
3,000
No. of Speeds
1
Motor Sub Application
Direct Drive Fan/Blower
RPM Range
1,801-3,000
Motor Shaft Rotation
CWSE
Phase
Single
Motor Mounting Type
Ring/Stud
Hz
60 Hz
Standards
CSA (701887), UL (E37403/E40077/E47479)
Ambient Temperature
40 Degrees C
Motor Design
Shaded Pole
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Frame
Non-Standard
Stud Quantity
2
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Motor Thermal Protection
Impedance with One-Shot Backup
O.C. Mounting
1-7/8 in
Full Load Amps
0.26 A
Motor Application
HVAC/R
Motor Service Factor
1
Mounting Stud Location
Shaft End
Mounting Holes
(2) #8-32
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
Usable @ 200V
No
Usable @ 208V
No
Motor Mounting Position
All Angle
Capacitor Required
No
Mounting
Stud
Number of Speeds
1
Frequency
60 Hz

Description

C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/500 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 115V AC, 0.26 A Full Load Amps, C-Frame Frame, Output Watts 2W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection One-Shot, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.