Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Exhaust Fan, 24 In, 115/208-230 V

  • Mfr # 1AHB6

  • Zoro # G0571356


product price: $1,805.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

CFM @ 0.250-In. SP
3,100 cfm
Mounting Position
Horizontal
Max. Ambient Temp.
104 Degrees F
Dimension B
34 1/8 in
Drive Package Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHB6
Zoro #
G0571356
UPC #
190735131398
Country of Origin
Mexico

Dimensions

Dimension B
34 1/8 in
Width
28 1/4 in
Max. Depth
34 1/8 in
Dimension A
28 1/4 in
Height
28 1/4 in
Blade Dia.
24 in
Overall Width
28 1/4 in
Overall Height
28 1/4 in
Blade Diameter
24 in
For Cut-Out Length
29 1/4 in
Overall Depth
34 1/8 in
Shaft Diameter
3/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
29 1/4 in
For Cut-Out Height
29 1/4 in

Details

Item
Cabinet Exhaust Fan
CFM @ 0.250-In. SP
3,100 cfm
Mounting Position
Horizontal
Max. Ambient Temp.
104 Degrees F
Drive Package Included
Yes
Hz
60
Drive Package With Motor Included
Yes
Includes
(4) Wall Mounting Angles
Exhaust/Supply Fan Motor HP
1/2 hp
Frame Material
Steel
Propeller Material
Fabricated Steel
Assembled/Unassembled
Assembled
Bearing Type
Regreasable Cast Pillow Block
Max. Inlet Temp.
104 Degrees F
Phase
1
Motor Insulation
Class B
Motor Enclosure
Totally Enclosed Air Over
Housing Material
Steel
Drive Type
Belt Drive
Fan Voltage
115/208-230V AC
Max. BHP
0.58 hp
Full Load Amps
8.0/4.0-4.0
Sones @ 0.125-In. SP @ 5 Ft.
12.9
CFM @ 0.125-In. SP
4,097 cfm
Standards
AMCA, CSA Certified Motor, UL/cUL 705
Exhaust/Supply Fan Item
Exhaust Fan
Number of Blades
5
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
5,056 cfm
Motor Type
Single Phase
Fan RPM
765
Voltage
115/208-230
Frame Finish
Zinc Plated
Mounting Orientation
Vertical
Housing Finish
Galvanized
Guard Type
None
Blade Material
Steel
Full Load Current
8 A
Number of Speeds
1
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Ventilation Type
Exhaust
Vent Design
Ductless
Motor Speed
1,725 RPM
Guard Material
Steel
Assembled
Assembled
Guard Finish
Galvanized
Includes Dehumidistat
No
Exhaust Airflow @ 0.250 in SP
3,100 cfm
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
5,056 cfm
Maximum Airflow
5,056 cfm
Fan Style
Cabinet
Damper Type
Gravity
Speed Controllable
No
Motor Horsepower
1/2 hp
Includes Grill
No
Noise Level @ 0.000 in SP @ 5 ft
16.1 sones
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Noise Level
16.1 sones
Noise Level @ 0.125 in SP @ 5 ft
13 sones
Exhaust Airflow @ 0.125 in SP
4,097 cfm
Includes Motor
Yes
Number of Fans
1

Description

Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,056 cfm, For Cut-Out Height 29 1/4 in, For Cut-Out Width 29 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 5,056 cfm

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.