Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L 100 Ft, WLL 352 Lb
Mfr # 2TAZ4
Zoro # G0337547
original price:
$62.88
13% off
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2TAZ4
- Zoro # G0337547
- UPC # 190735232569
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 1/8 in |
Cable Diameter | 1/8 in |
Details
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 352 lb, Breaking Strength 1,760 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 1 Ton, 20 Ft Lift (C21-1-20)
- PEERLESS Chain, Straight, 40 ft., 3500 lb., Welded (5050240)
- REED 30IN MANHOLE COVER HOOK 02302 (MH30)
- TRAEX Caster, Dish Dolly Base , 5" (9570)
- DAYTON Cable, 1/8 in., 250 ft., 7 x 19, SS (33RG93)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity (1DLA6)
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 900 Lb (2TAT8)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- Dayton Wire Rope & Cable