Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel
Mfr # 2VJW8
Zoro # G2002034
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/32 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2VJW8
- Zoro # G2002034
- UPC # 190735235706
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/32 in |
Cable Size | 1/8 in |
Length | 100 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 5/32 in |
Overall Length | 100 ft |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 5/32 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Black, Lifting Capability For Lifting, Coating Coated, Coating Type Polypropylene, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Arm Link Bracket (07-016-021)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY32)
- DAYTON Web Sling, Endless - Type 5, 3 ft L, 1 in W, Polyester, Yellow (1DNN5)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-030-146C16)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel (2VJF5)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x7, SS (2TAK2)
- DAYTON Cable, 1/4 In, L50Ft, WLL1400Lb, 7x19, Steel (2VJN7)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x19, SS (2TAZ1)
- DAYTON Cable, 3/32 in., 50 ft., 7 x 7, SS (33RH06)
- Dayton Wire Rope & Cable