Shop All Wire Rope & Cable
Dayton
Cable, 3/16 in., 500 ft, 7 x 7, Orange Vinyl
Mfr # 33RG46
Zoro # G0049248
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 3/16 in
Product Information
- Brand Dayton
- MFR # 33RG46
- Zoro # G0049248
- UPC # 190735262351
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 3/16 in |
Length | 500 ft |
Spool Width | 6 1/4 in |
Cable Diameter | 3/16 in |
Overall Diameter | 1/4 in |
Overall Length | 500 ft |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/16 in, Overall Diameter 1/4 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Orange, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS Hvy Duty 600lb Manual, Two Way Ratchet 26.2 Foot Long Wire Hand Winch (9001885)
- HAMILTON CASTERS Hamilton® Duralast„¢ Wheel 8 x 2 - 3/4" Roller Bearing (W-820-D-3/4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Polyester, Yellow (EE2601DFX6)
- WESTWARD 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY68)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel (2VJW5)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT3)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, SS (2TAN4)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJF4)
- Dayton Wire Rope & Cable