Shop All Wire Rope & Cable
Dayton
Cable, 3/64 in., 50 ft., 7 x 7, Clear Vinyl
Mfr # 33RF98
Zoro # G2107491
original price:
$16.49
10% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/16 in
- Strand Type 7 x 7
- Cable Size 3/64 in
Product Information
- Brand Dayton
- MFR # 33RF98
- Zoro # G2107491
- UPC # 190735261880
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 3/64 in |
Length | 50 ft |
Overall Diameter | 1/16 in |
Overall Length | 50 ft |
Cable Diameter | 3/64 in |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 54 lb, Breaking Strength 270 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/64 in, Overall Diameter 1/16 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.95 BRK1)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C2P1)
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- SAFCO Utility Truck, Collapsible (4062)
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb (2TAK5)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 340 Lb (2VJL7)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 50 ft (ZAG316-GAL-719-50)
- Dayton Chains, Ropes & Cables