Shop All Wire Rope & Cable
Dayton
Cable, 7/32 In, L 50 Ft, WLL 1000 Lb
Mfr # 2TAZ8
Zoro # G1935394
original price:
$79.13
13% off
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 7/32 in
- Strand Type 7 x 19
- Cable Size 7/32 in
Product Information
- Brand Dayton
- MFR # 2TAZ8
- Zoro # G1935394
- UPC # 190735232606
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 7/32 in |
Cable Size | 7/32 in |
Length | 50 ft |
Overall Diameter | 7/32 in |
Overall Length | 50 ft |
Cable Diameter | 7/32 in |
Details
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,000 lb, Breaking Strength 5,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 7/32 in, Overall Diameter 7/32 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- CARGOLOC Cambuckle Tie Downs, 1"x 6 ft. (84038)
- BISHAMON Foot Switch Option (FOOT SWITCH)
- DAYTON Cable, 1/16 IN, 500 FT, 96 Lb Capacity (1DLA1)
- DAYTON SS Cable, 1/16 In, 500 Ft, 96 Lb Capacity (1DLC3)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJG1)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel, Length: 100 ft (2TAF1)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR1)
- Dayton Wire Rope & Cable