Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATM300400KSGR
Zoro # G223956143
product price:Â
$
4.39
/ea
Sold in multiples of 60 for $263.40
Key Features
Diameter
1 5/8 in
Product Type
Run Capacitor
Case Material
Plastic
Max. Temperature
70 Degrees C
Overall Height
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATM300400KSGR
- Zoro #
- G223956143
- UPC #
- -
- Country of Origin
- Mexico
- Microfarad Rating
- 40 MFD
- Capacitor Voltage
- 300V AC
- Item
- Run Capacitor
- Product Type
- Run Capacitor
- Case Material
- Plastic
- Max. Temperature
- 70 Degrees C
- Min. Temperature
- -40 Degrees C
Description
Run Capacitor, Round, 300V AC, Microfarad Rating 40 MFD, Overall Height 3 3/4 in, Case Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.