Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATO250650KSGR
Zoro # G423956240
product price:Â
$
4.99
/ea
Sold in multiples of 60 for $299.40
Key Features
Overall Height
3 3/4 in
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C
Diameter
1 3/4 in
Product Type
Run Capacitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATO250650KSGR
- Zoro #
- G423956240
- UPC #
- -
- Country of Origin
- Mexico
- Microfarad Rating
- 65 MFD
- Max. Temperature
- 70 Degrees C
- Item
- Run Capacitor
- Min. Temperature
- -40 Degrees C
- Product Type
- Run Capacitor
- Case Material
- Plastic
- Capacitor Voltage
- 250V AC
Description
Run Capacitor, Round, 250V AC, Microfarad Rating 65 MFD, Overall Height 3 3/4 in, Case Material Plastic