Zoro Homepage

Capacitor Jumper Wire Set, 4 In, PK10

  • Mfr # 2MEV8

  • Zoro # G0504077


product price: $20.39
/pk 10, $2.04/ea

Key Features

Type
Includes 4 in Wire with 1/4 in Female Terminals
For Use With
Run Capacitors, Start Capacitors
Function
Connects 2 Capacitors in Series or Parallel
Terminal Gender
Female
Includes
4 in Wire with 1/4 in Female Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEV8
Zoro #
G0504077
UPC #
190735225219
Country of Origin
China

Dimensions

Overall Length
3 in
Terminal Tab Width
1/4 in

Details

Item
Capacitor Jumper Wire Set
Type
Includes 4 in Wire with 1/4 in Female Terminals
For Use With
Run Capacitors, Start Capacitors
Function
Connects 2 Capacitors in Series or Parallel
Terminal Gender
Female
Includes
4 in Wire with 1/4 in Female Terminals

Description

Capacitor Jumper Wire Set, Includes 4 in Wire with 1/4 in Female Terminals, For Use With Run Capacitor, Start Capacitor, Overall Length 4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.