Zoro Homepage

Capacitor-Start General Purpose Motor, 1 hp HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # 6K197

  • Zoro # G2629024


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K197
Zoro #
G2629024
UPC #
190735365564
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
12 7/16 in
Length Less Shaft
10 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
Auto
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA (225293), UL (E47479)
RPM Group
3001-3600
Nominal Efficiency
66.7 %
Ins. Class
B
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Full Load Amps
13.6/6.9-6.8 A
Phase
Single
Frame Material
Steel
Motor Efficiency Group
Standard Efficient
Footnotes
51
Hz
60 Hz
Duty
Continuous
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.6/6.9-6.8 A, 56C Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.