Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start High Torque Farm Duty Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame

  • Mfr # 1TMW3

  • Zoro # G2798616


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
1/3
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TMW3
Zoro #
G2798616
UPC #
190735147498
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
9 in
Overall Length
10 7/8 in
Shaft Dia.
5/8 in

Details

Item
High Torque Farm Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
1/3
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
Farm Duty
Motor Sub Application
High Torque
Nameplate RPM
1,725
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Bearings
Ball
Capacitor Required
Included
Max. Ambient Temperature
40 Degrees C
Hz
60 Hz
Phase
Single
Ins. Class
B
Includes
Shaft Slinger, Gasketed Conduit Box, Shaft Key, Removable Base
Nominal Efficiency
57.5 %
Item - Farm Duty Motors
High Torque Farm Duty Motor
Full Load Amps
6.6/3.3 A
Finish
Enamel
Duty
Continuous
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Replacement For
4VZ06, 4VZ07

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.6/3.3 A, 56C Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.