Capacitor-Start/Run General Purpose Motor, 1 1/2 hp HP, 115/208-230V AC Voltage, 56HZ Frame

  • Mfr # 119172.00

  • Zoro # G9097076


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119172.00
Zoro #
G9097076
UPC #
190735255889
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Overall Length
13 7/8 in
Length Less Shaft
11 9/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56HZ
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
UL (E47479)
Motor Bearings
Ball
Hz
60 Hz
Green Certification or Other Recognition
Energy Aware
Includes
Start/Run Capacitors
Inverter Rated
Not Inverter Rated
Full Load Amps
12.6/6.9-6.3 A
Nominal Efficiency
83.8 %
Ins. Class
B
Motor Efficiency Group
Premium Efficient
Frame Material
Rolled steel
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Phase
Single
Duty Cycle
Continuous
Capacitor Required
Yes
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.6/6.9-6.3 A, 56HZ Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.