Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run Washdown Motor, 2 hp HP, 56HC Frame, 208-230V AC Voltage

  • Mfr # 11G257

  • Zoro # G4039341


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G257
Zoro #
G4039341
UPC #
190735110881
Country of Origin
China

Dimensions

Overall Length
14 7/8 in
Body Dia.
6.5 in
Length Less Shaft
13 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Voltage
208-230V AC
Frame
56HC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
9.9-8.5 A
Nameplate RPM
1,745 RPM
Motor Shaft Rotation
CW/CCW
Frame Material
Stainless Steel
Standards
CSA Certified, UL Recognized (E37403)
Nominal Efficiency
80 %
Motor Bearings
Ball
Motor Shaft Design
Keyed
Duty
Continuous
Ins. Class
F
Application
Beverage Industries, Chemical Processing, Food Processing
Motor Service Factor
1
Endshields
Stainless steel
Includes
(1) T-Drain Valve and (1) Plug and T-Drain
Max. Ambient Temp.
40 Degrees C
Drain Plugs
(1) Each End
Motor Frame Material
Stainless Steel
NEMA Design
B
Hz
60 Hz
Shaft Material
304
Motor Sub Application
Washdown
No. of Speeds
1
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Endshield Material
Stainless Steel
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
Extended Thru-Bolts
No
Weight
54 lb
Conduit Box Location
Exterior
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 9.9-8.5 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.