Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron 3 HP Centrifugal Pump 230V

  • Mfr # 2ZXK2

  • Zoro # G3031147


product price: $920.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXK2
Zoro #
G3031147
UPC #
190735242568
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
18 in
Manufacturers Warranty Length
1 yr
Width
8 3/4 in
Height
9 in
Max. Dia. Solids
5/16 in
Overall Height
8.9 in
Overall Width
8.8 in
Overall Length
18 in
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
131 ft
Max. Pressure - Pumps
56 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 120 Ft. of Head
17
Inlet
1-1/2"
Port Rotation
4 Position Increments
Bearing Type
Ball
GPM of Water @ 10 Ft. of Head
107
Duty
Continuous
Item
Centrifugal Pump
Inlet Pressure
200 psi
Outlet
1-1/4"
Phase
Single
GPM of Water @ 50 Ft. of Head
87
Amps
-/12.5
Impeller Type
Closed
Max. Pressure
56 psi
GPM of Water @ 130 Ft. of Head
2
Best Efficiency GPM @ Head
95 @ 57 ft
Frame
56J
GPM of Water @ 15 Ft. of Head
105
Includes
Manual
GPM of Water @ 40 Ft. of Head
92
Motor RPM
3,450 RPM
Max. Specific Gravity
1.0
Max. Case Pressure
200 psi
Wetted Materials
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
GPM of Water @ 20 Ft. of Head
103
GPM of Water @ 110 Ft. of Head
32
Motor Type
TEFC
HP
3
GPM of Water @ 80 Ft. of Head
63
GPM of Water @ 100 Ft. of Head
43
GPM of Water @ 70 Ft. of Head
72
Voltage
230VAC
Seal Material
Viton
GPM of Water @ 25 Ft. of Head
100
GPM of Water @ 60 Ft. of Head
79
Hz
60
Impeller Material
Cast Iron
Housing Material
Cast iron
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 30 Ft. of Head
98
Max. Liquid Temp.
200 Degrees F
Agency Compliance
UL Approval in Motor
GPM of Water @ 90 Ft. of Head
55
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation and Transfer Non Flammable Liquids
Flow Rate @ 60 ft of Head (Maximum)
79 gpm
Nameplate Voltage
230V AC
Wetted Material
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Discharge Type
NPT
Best Efficiency Flow
95 gpm
Flow Rate @ 20 ft of Head (Maximum)
103 gpm
Pump Housing Material
Cast Iron
Specific Gravity (Maximum)
1
Flow Rate @ 80 ft of Head (Maximum)
63 gpm
Maximum Media Temperature
200 Degrees F
Impeller Design
Closed
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
87 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Shut Off Pressure (Maximum)
56 psi
Flow Rate @ 100 ft of Head (Maximum)
43 gpm
Shaft Material
Stainless Steel
Motor Frame Designation
56J
Seal Type
Mechanical
Feet of Head (Minimum)
10 ft
Flow Rate @ 70 ft of Head (Maximum)
72 gpm
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 10 ft of Head (Maximum)
107 gpm
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Flow Rate @ 40 ft of Head (Maximum)
92 gpm
Maximum RPM
3,450 RPM
Discharge Rotation
90 Degrees Increments
Best Efficiency Head
57 ft
Flow Rate @ 90 ft of Head (Maximum)
55 gpm
Horsepower
3 hp
Duty Cycle
Continuous
Intake Type
NPT
Maximum Feet of Head
130 ft
Flow Rate @ 120 ft of Head (Maximum)
17 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 92 gpm, Flow Rate @ 60 ft of Head (Maximum) 79 gpm, Flow Rate @ 80 ft of Head (Maximum) 63 gpm, Maximum Feet of Head 130 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 107 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.