Ceiling Fan, 20 ft Blade Dia, 6 Blades, 10 Speeds, 208 to 230V AC; 277V AC

  • Mfr # 834AW6

  • Zoro # G814803030


product price:  $12,036.99
/ea
Item requires special delivery charges. A $1,035.00 per item surcharge will be applied.

Key Features

Number of Blades
6
Blade Diameter
20 ft
Number of Speeds
10
Voltage
208 to 230V AC; 277V AC
Includes
I-Beam Mounting Kit, Keypad Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834AW6
Zoro #
G814803030
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
20 ft

Details

Number of Blades
6
Number of Speeds
10
Voltage
208 to 230V AC; 277V AC
Includes
I-Beam Mounting Kit, Keypad Controller
Reversible
Yes
Phase
1, 3
Blade Material
Aluminum
Air Flow
196,000 cfm
Amps
12 A
Item
Ceiling Fan
Sound Level
52 dBA @ 60 ft
Max. Ambient Temp.
110 Degrees F
Blade Finish
Mill
Standards
AMCA, UL/cUL 507
Fan Housing Color
Blue
Motor HP
1 1/2 hp
Series
DS-6
Light Kit
No Light
Fan Mounting Location
Ceiling
Motor Design
3-Phase
Mount Type
I-Beam
Area Covered (Cooling) - Fans
21,600 sq ft
Speed Controllable - Fans
Yes
Hz
60 Hz
RPM
78 RPM

Description

Ceiling Fan,10 Speeds,20 ft Dia.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.