Shop DAYTON

Ceiling Fan, 16 ft Blade Dia, 6 Blades, 10 Speeds, 208 to 230V AC; 277V AC

  • Mfr # 834AW4
  • Zoro # G014803021

product price: 
$
11,569.99
/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
16 ft
Number of Speeds
10
Voltage
208V AC to 230V AC, 277V AC
Includes
I-Beam Mounting Kit, Keypad Controller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
834AW4
Zoro #
G014803021
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Max. Mounting Height
20 ft

Details

Number of Blades
6
Number of Speeds
10
Voltage
208V AC to 230V AC, 277V AC
Includes
I-Beam Mounting Kit, Keypad Controller
Reversible
Yes
Phase
Single, Three
Blade Material
Aluminum
Air Flow
110,000 cfm
Amps
7 A
Item
Ceiling Fan
Sound Level
48 dBA
Max. Ambient Temp.
110 Degrees F
RPM
81 RPM
Mount Type
Bracket
Series
DS-6
Speed Controllable - Fans
Yes
Standards
AMCA, UL/cUL 507
Motor HP
3/4 hp
Hz
60 Hz
Fan Housing Color
Blue
Area Covered (Cooling) - Fans
16,200 sq ft
Fan Mounting Location
Ceiling
Blade Finish
Milled
Motor Design
Three-Phase
Airflow
110,000 cfm
Mounting Surface
I-Beam
Housing Finish
Milled

Description

Ceiling Fan,10 Speeds,16 ft Dia.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.