Shop SKYBLADE

Ceiling Fan, Silver, 18 ft Dia

  • Mfr # G420PRO-1855-423-1
  • Zoro # G922382779

product price: 
$
7,801.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Amps
1.6 A
Motor HP
1 7/20 hp
Light Kit
No
Blade Diameter
18 ft
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-1855-423-1
Zoro #
G922382779
UPC #
-
Country of Origin
United States
Amps
1.6 A
Motor HP
1 7/20 hp
Light Kit
No
Phase
Single
Number of Speeds
Variable
RPM
55 RPM
Blade Finish
Anodized
Reversible
Yes
Fan Housing Color
Silver
Mount Type
Bracket
Housing Finish
Powder Coated
Sound Level
35 dBA
Area Covered (Cooling) - Fans
6,361 sq ft
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Voltage
230V AC
Item
Ceiling Fan
Mounting Surface
I-Beam, Joist, Purlin
Area Covered (Destratification) - Fans
25,434 sq ft
Hz
60/50 Hz
Speed Controllable - Fans
Yes
Airflow
106,707 cfm
Max. Ambient Temp.
50 Degrees C
For Location
Barn, Pool, Restaurant, Warehouse
Motor Insulation
F
Standards
UL, CAN/CSA, C-TICK, CE
Thermal Protection
Auto
Blade Material
Aluminum
Environment Rating
Damp
Number of Blades
4
Bearing Type
Ball

Dimensions

Blade Diameter
18 ft
Max. Mounting Height
29 ft
Min. Mounting Height
12 ft
Down Rod Outside Dia.
2 in

Description

Ceiling Fan, 18 ft Blade Diameter, 230V AC Voltage, Phase Single, Motor HP 1 7/20 hp, 55 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 1.6 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.