Shop DAYTON

CentrfPmp, 1-1/2hp, SS, 1-1/4"

  • Mfr # 4JMW1
  • Zoro # G1376602

product price: 
$
988.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

HP
1 1/2 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
230V, 460V
Max. GPM @ Head
116 gpm @ 5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4JMW1
Zoro #
G1376602
UPC #
190735326657
Country of Origin
China
HP
1 1/2 hp
Item
Centrifugal Pump
Housing Material
304 Stainless Steel
Phase
Three
Voltage
230V, 460V
Max. GPM @ Head
116 gpm @ 5 ft
Max. Head
65 ft
Best Efficiency GPM @ Head
50 gpm @ 48 ft
Inlet
1-1/2 in NPT
Outlet
1-1/4 in NPT
Motor Enclosure
Open Drip Proof
Max. Specific Gravity
1.0
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Service Factor
1.15
Bearing Type
Ball
GPM of Water @ 20 Ft. of Head
100
GPM of Water @ 40 Ft. of Head
70
Shaft Material
Stainless Steel
Max. Liquid Temp.
200 Degrees F
Agency Compliance
CUS
GPM of Water @ 50 Ft. of Head
44
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
Impeller Type
Closed
Best Efficiency Range GPM @ Head
16 to 97 gpm @ 60 to 23 ft
GPM of Water @ 25 Ft. of Head
95
Includes
Manual
GPM of Water @ 10 Ft. of Head
108
Seal Type
Mechanical
Drain Plug
No
Inlet Pressure
121 psi
Amps
5.8/2.9
GPM of Water @ 15 Ft. of Head
105
Max. Fluid Viscosity
31 SUS
Motor RPM
3,450 RPM
Min. GPM @ Head
13 gpm @ 60 ft
Impeller Material
304 Stainless Steel
GPM of Water @ 5 Ft. of Head
116
Hz
60 Hz
GPM of Water @ 60 Ft. of Head
13
Max. Case Pressure
150 psi
Screw Material
Stainless Steel
GPM of Water @ 30 Ft. of Head
81
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Port Rotation
90 Degrees Increments
NEMA/IEC Frame
56J
Duty
Continuous
Volute Material
304 Stainless Steel
Motor Type
Three-Phase Induction
Standards
CUS
Duty Cycle
Continuous
Flow Rate @ 30 ft of Head (Maximum)
76 gpm
Nameplate Voltage
230/460V AC
Ambient Temperature (Maximum)
104 Degrees F
For Use With Potable Systems
No
Priming
Manual
Current
7.0 or 3.5 A
Best Efficiency Flow
50 gpm
Horsepower (Maximum)
1 1/2 hp
Compatible Motor Frame
56J NEMA
Intake Pipe Type
NPT
Discharge Rotation
90 Degrees Increments
Discharge Pipe Type
NPT
Case Pressure (Maximum)
150 psi
Specific Gravity (Maximum)
1
Viscosity (Maximum)
31 SUS
Flow Rate @ 25 ft of Head (Maximum)
85 gpm
Frequency
60 Hz
Media Temperature (Maximum)
200 Degrees F
Motor Speed (Maximum)
3,450 RPM
Media Temperature (Minimum)
40 Degrees F
Flow Rate @ 10 ft of Head (Maximum)
100 gpm
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Flow Rate @ 15 ft of Head (Maximum)
98 gpm
Flow Rate (Minimum)
13 gpm
Flow Rate @ 5 ft of Head (Maximum)
102 gpm
Feet of Head (Maximum)
78 ft
Flow Rate (Maximum)
116 gpm
Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 1 ft of Head (Maximum)
103 gpm
Flow Rate @ 20 ft of Head (Maximum)
95 gpm
Flow Rate @ 40 ft of Head (Maximum)
60 gpm
Best Efficiency Head
48 ft
Shut Off Pressure (Maximum)
150 psi
Impeller Design
Closed
Flow Rate @ 60 ft of Head (Maximum)
13 gpm
Horsepower
1 1/2 hp
Case Pressure - Maximum
150 psi
Ambient Temperature - Maximum
104 Degrees F
Shut Off Pressure - Maximum
150 psi
Media Temperature - Maximum
200 Degrees F
Full Load Current
7.0/3.5
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shaft Seal Material
Carbon/Ceramic, FKM, Stainless Steel
Flow Rate @ 10 ft of Head - Maximum
100 gpm
NPSHr
4.27 ft
Discharge Rotation Increments
90 Degrees
Number of Stages
1
Ambient Temperature - Minimum
40 Degrees F
Media Temperature - Minimum
40 Degrees F
Drive Coupling Type
No Coupling
Pump Design
End Suction
Feet of Head (Minimum)
0 ft
Shaft Seal Type
Mechanical
Hazardous Location Class
Not Rated
Inlet Position
Center
Mounting Orientation
Horizontal
Motor Speed - Maximum
3,450 RPM
Inlet Orientation
Side
Discharge Position
Offset
Thermal Overload Protection
No
Discharge Orientation
Side
Pump Housing Material
Stainless Steel
Motor Design
Three-Phase

Dimensions

Length
13.6 in
Manufacturers Warranty Length
1 yr
Width
8 5/16 in
Height
8 in
Max. Dia. Solids
1/8 in
Overall Width
8.3 in
Overall Height
8 in
Overall Length
13.6 in
Discharge Pipe Size
1 1/4 in
Intake Pipe Size
1 1/2 in
Shaft Outer Diameter
7/16 in
Solid Diameter (Maximum)
0.13 in
Motor Frame Size
56J
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
4 7/16 in
Wire Rope Length
13.6 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 60 gpm, Flow Rate @ 60 ft of Head (Maximum) 13 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) 102 gpm, Flow Rate @ 10 ft of Head (Maximum) 100 gpm, Flow Rate @ 15 ft of Head (Maximum) 98 gpm, Flow Rate @ 20 ft of Head (Maximum) 95 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.