CentrfPmp, 1-1/2hp, SS, 1-1/4"

  • Mfr # 5WXT6
  • Zoro # G0989737
product price: 
$
1,337.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Housing Material
316 Stainless Steel
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
116 gpm @ 5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5WXT6
Zoro #
G0989737
UPC #
190735354889
Country of Origin
China
HP
1 1/2 hp
Item
Centrifugal Pump
Housing Material
316 Stainless Steel
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
116 gpm @ 5 ft
Max. Head
65 ft
Best Efficiency GPM @ Head
50 gpm @ 48 ft
Inlet
1-1/2 in NPT
Outlet
1-1/4 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
3,450 RPM
GPM of Water @ 30 Ft. of Head
81
Min. GPM @ Head
13 gpm @ 60 ft
Shaft Material
Stainless Steel
Max. Specific Gravity
1.0
GPM of Water @ 10 Ft. of Head
108
Includes
Manual
Drain Plug
No
GPM of Water @ 15 Ft. of Head
105
Impeller Type
Closed
Amps
15.0/7.5
GPM of Water @ 60 Ft. of Head
13
Max. Case Pressure
150 psi
Max. Fluid Viscosity
260 SUS
Bearing Type
Ball
NEMA/IEC Frame
56J
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Screw Material
Stainless Steel
Wetted Materials
316 Stainless Steel, Carbon, Ceramic, Viton
Port Rotation
90 Degrees Increments
Max. Liquid Temp.
300 Degrees F
Seal Type
Mechanical
Service Factor
1.15
GPM of Water @ 5 Ft. of Head
116
GPM of Water @ 40 Ft. of Head
70
GPM of Water @ 20 Ft. of Head
100
GPM of Water @ 25 Ft. of Head
95
Impeller Material
316 Stainless Steel
Best Efficiency Range GPM @ Head
97 to 16 gpm @ 23 to 60 ft
Application
Chemical Processing, Circulating, Cooling, Liquid Transfer, Pressure Boosting, Recirculation
Motor Type
Capacitor Start Capacitor Run
Duty
Continuous
Hz
60 Hz
Agency Compliance
CUS
GPM of Water @ 50 Ft. of Head
44
Inlet Pressure
121 psi
Volute Material
316 Stainless Steel
Standards
CUS
Flow Rate @ 15 ft of Head (Maximum)
98 gpm
Frequency
60 Hz
Specific Gravity (Maximum)
1
Viscosity (Maximum)
260 SUS
Flow Rate @ 10 ft of Head (Maximum)
100 gpm
Nameplate Voltage
115/230V AC
Flow Rate (Maximum)
116 gpm
Feet of Head (Maximum)
78 ft
Flow Rate @ 20 ft of Head (Maximum)
95 gpm
Shut Off Pressure (Maximum)
150 psi
Horsepower (Maximum)
1 1/2 hp
Flow Rate @ 40 ft of Head (Maximum)
60 gpm
Flow Rate (Minimum)
13 gpm
Flow Rate @ 30 ft of Head (Maximum)
76 gpm
Flow Rate @ 1 ft of Head (Maximum)
103 gpm
Discharge Rotation
90 Degrees Increments
Motor Speed (Maximum)
3,450 RPM
Current
15.0 or 7.5 A
Best Efficiency Flow
50 gpm
Intake Pipe Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
13 gpm
Wetted Material
316 Stainless Steel, Carbon, Ceramic, Viton
Flow Rate @ 5 ft of Head (Maximum)
102 gpm
Discharge Pipe Type
NPT
Impeller Design
Closed
Ambient Temperature (Maximum)
104 Degrees F
For Use With Potable Systems
No
Media Temperature (Minimum)
40 Degrees F
Media Temperature (Maximum)
300 Degrees F
Case Pressure (Maximum)
150 psi
Ambient Temperature (Minimum)
40 Degrees F
Priming
Manual
Compatible Motor Frame
56J NEMA
Flow Rate @ 25 ft of Head (Maximum)
85 gpm
Best Efficiency Head
48 ft
Duty Cycle
Continuous
Media Temperature - Maximum
300 Degrees F
Discharge Position
Offset
Hazardous Location Class
Not Rated
Drive Coupling Type
No Coupling
Flow Rate @ 10 ft of Head - Maximum
100 gpm
Shut Off Pressure - Maximum
150 psi
Thermal Overload Protection
Yes
Full Load Current
15.0/7.5A
Case Pressure - Maximum
150 psi
Inlet Orientation
Side
Mounting Orientation
Horizontal
Motor Design
Capacitor-Start/Run
Shaft Seal Material
Carbon/Ceramic, FKM, Stainless Steel
NPSHr
4.27 ft
Shaft Seal Type
Mechanical
Number of Stages
1
Motor Speed - Maximum
3,450 RPM
Inlet Position
Center
Discharge Rotation Increments
90 Degrees
Pump Housing Material
Stainless Steel
Ambient Temperature - Minimum
40 Degrees F
Pump Design
End Suction
Media Temperature - Minimum
40 Degrees F
Discharge Orientation
Side
Feet of Head (Minimum)
0 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Ambient Temperature - Maximum
104 Degrees F
Horsepower
1 1/2 hp

Dimensions

Width
9 1/4 in
Length
14.3 in
Max. Dia. Solids
1/8 in
Manufacturers Warranty Length
1 yr
Height
7 7/8 in
Overall Height
7.8 in
Overall Width
9.2 in
Overall Length
14.3 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.13 in
Shaft Outer Diameter
7/16 in
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in
Impeller Diameter
4 7/16 in
Motor Frame Size
56J
Manufacturer Warranty Length
1 yr
Wire Rope Length
14.3 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 60 gpm, Flow Rate @ 60 ft of Head (Maximum) 13 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 102 gpm, Flow Rate @ 10 ft of Head (Maximum) 100 gpm, Flow Rate @ 15 ft of Head (Maximum) 98 gpm, Flow Rate @ 20 ft of Head (Maximum) 95 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews