CentrfPmp, 1-1/2hp, SS, 1-1/4"

  • Mfr # 5WXU8
  • Zoro # G2013261
product price: 
$
3,165.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

HP
1 1/2 hp
Housing Material
316 Stainless Steel
Phase
Three
Inlet (In.)
1-1/2 NPT
Voltage
208V to 230V, 460V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5WXU8
Zoro #
G2013261
UPC #
190735355008
Country of Origin
China

Dimensions

Width
11 13/16 in
Max. Dia. Solids
1/8
Manufacturers Warranty Length
1 yr
Height
9 1/4 in
Overall Width
13 in
Overall Height
9 in
Overall Length
15.1 in
Discharge Pipe Size
1 1/4 in
Intake Pipe Size
1 1/2 in
Shaft Outer Diameter
7/16 in
Solid Diameter (Maximum)
0.12 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
Wire Rope Length
15.1 in
Length
15.1 in

Details

HP
1 1/2 hp
Item
Centrifugal Pump
Housing Material
316 Stainless Steel
Phase
Three
Inlet (In.)
1-1/2 NPT
Voltage
208V to 230V, 460V
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
42 @ 50 ft
Outlet
1-1/4 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Case Pressure
150 psi
Bearing Type
Ball
Motor Type
Three-Phase Induction
GPM of Water @ 40 Ft. of Head
61
GPM of Water @ 70 Ft. of Head
3
GPM of Water @ 20 Ft. of Head
88
Seal Material
Carbon, Ceramic, Viton
Hazardous Location Class
Class I Division 1 Groups C, D, Class II Division 2 Groups E, F, G
Inlet Pressure
122 psi
Amps
4.09-3.72/1.86
Duty
Continuous
Temp. Code
T3C
Agency Compliance
UL Listed for Class I Groups C and D and Class II Groups E, F and G
Includes
Manual
Motor RPM
3,450 RPM
Motor Ambient Temp. Rating
140 Degrees F
GPM of Water @ 30 Ft. of Head
78
Impeller Material
Stainless Steel
Port Rotation
90 Degrees Increments
GPM of Water @ 60 Ft. of Head
21
Frame
143TC
GPM of Water @ 25 Ft. of Head
82
Hz
60 Hz
Impeller Type
Closed
Max. Specific Gravity
1
Wetted Materials
Carbon/Ceramic, Stainless Steel, Viton
For Use With
Can Be Used with Nonflammable and Nonabrasive Liquids
GPM of Water @ 50 Ft. of Head
42
Seal Type
Mechanical
Volute Material
316 Stainless Steel
Shaft Material
Stainless Steel
Service Factor
1.15
Standards
CUS
Impeller Design
Closed
Nameplate Voltage
208-230/460V AC
Duty Cycle
Continuous
Horsepower (Maximum)
1 1/2 hp
Media Temperature (Minimum)
40 Degrees F
Ambient Temperature (Minimum)
40 Degrees F
Specific Gravity (Maximum)
1
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 70 ft of Head (Maximum)
3 gpm
Intake Pipe Type
NPT
Priming
Manual
Motor Speed (Maximum)
3,450 RPM
Media Temperature (Maximum)
250 Degrees F
Flow Rate @ 60 ft of Head (Maximum)
21 gpm
Ambient Temperature (Maximum)
140 Degrees F
Flow Rate @ 25 ft of Head (Maximum)
82 gpm
Current
4.09 to 3.72 or 1.86 A
Flow Rate @ 20 ft of Head (Maximum)
88 gpm
Compatible Motor Frame
143TC
Best Efficiency Flow
42 gpm
Flow Rate @ 30 ft of Head (Maximum)
78 gpm
Flow Rate @ 50 ft of Head (Maximum)
42 gpm
Best Efficiency Head
50 ft
Frequency
60 Hz
For Use With Potable Systems
No
Flow Rate @ 40 ft of Head (Maximum)
61 gpm
Viscosity (Maximum)
264 cps
Temperature Code
T3C
Motor Thermal Protection
None
Discharge Pipe Type
NPT
Feet of Head (Maximum)
72 ft
Case Pressure (Maximum)
150 psi
Discharge Rotation
90 Degrees Increments
Shaft Seal Type
Mechanical
Horsepower
1 1/2 hp
Pump Housing Material
Stainless Steel
Motor Speed - Maximum
3,450 RPM
Media Temperature - Maximum
250 Degrees F
Ambient Temperature - Minimum
40 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Shaft Seal Material
Carbon/Ceramic, FKM
Case Pressure - Maximum
150 psi
Media Temperature - Minimum
40 Degrees F
Motor Design
Three-Phase

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 61 gpm, Flow Rate @ 60 ft of Head (Maximum) 21 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 20 ft of Head (Maximum) 88 gpm, Flow Rate @ 30 ft of Head (Maximum) 78 gpm, Flow Rate @ 50 ft of Head (Maximum) 42 gpm, Priming Manual, Seal Material Carbon, Ceramic, Viton, Best Efficiency Head 50 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.