Shop DAYTON

CentrfPmp, 1 hp, SS, 1", Carbon/Ceramic/FKM

  • Mfr # 55JJ73
  • Zoro # G3720894

product price: 
$
904.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55JJ73
Zoro #
G3720894
UPC #
-
Country of Origin
India
HP - Pumps
1 hp
Voltage - Pumps
230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Head
100 ft
Max. Pressure - Pumps
43 psi
Motor Enclosure - Pumps
Open Dripproof
Phase
Three
Max. GPM @ Head
59 @ 10 ft
Item
Centrifugal Pump
Motor Enclosure
Open Drip Proof
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Maximum Flow Rate
59 gpm
Flow Rate @ 50 ft of Head (Maximum)
43 gpm
Flow Rate @ 40 ft of Head (Maximum)
47 gpm
Flow Rate @ 10 ft of Head (Maximum)
59 gpm
Flow Rate @ 90 ft of Head (Maximum)
16 gpm
Flow Rate @ 20 ft of Head (Maximum)
55 gpm
Best Efficiency Flow
34 gpm
Discharge Type
NPT
Pump Housing Material
Stainless Steel
Flow Rate @ 70 ft of Head (Maximum)
34 gpm
Maximum Feet of Head
100 ft
Horsepower
1 hp
Shut Off Pressure (Maximum)
43 psi
For Use With Potable Systems
No
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
Intake Type
NPT
Best Efficiency Head
70 ft
Nameplate Voltage
230/460V AC
Discharge Position
Center
Mounting Orientation
Horizontal
Feet of Head (Maximum)
100 ft
Flow Rate (Minimum)
16 gpm
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Shaft Seal Type
Mechanical
Inlet Position
Center
Number of Stages
1
Discharge Orientation
Top
Duty Cycle
Continuous
Media Temperature - Minimum
40 Degrees F
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Ambient Temperature - Maximum
40 Degrees C
Discharge Rotation Increments
0 Degrees
Electrical Connection Type
Hardwired
Chemical Compatibility
Non-Flammable Liquids
Feet of Head (Minimum)
10 ft
Standards
UL Recognized Motor
Includes
Manual
Flow Rate @ 10 ft of Head - Maximum
59 gpm
Shaft Material
Stainless Steel
Inlet Orientation
Side
Case Pressure - Maximum
100 psi
Full Load Current
3.2/1.6 A
Volute Material
316 Stainless Steel
Service Factor
1.4
Media Temperature - Maximum
200 Degrees F
Flow Rate (Maximum)
59 gpm
Bearing Type
Ball
Hazardous Location Class
Not Rated
Thermal Overload Protection
Yes
Priming
Manual
Impeller Material
Stainless Steel
Motor Design
Three-Phase
Viscosity (Maximum)
100 SUS
Frequency
60 Hz
Motor Speed - Maximum
3,450 RPM
Shut Off Pressure - Maximum
43 psi
Shaft Seal Material
Carbon/Ceramic, FKM
Specific Gravity (Maximum)
1
Drive Coupling Type
No Coupling

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Overall Height
8.5 in
Discharge Diameter
1 in
Motor Frame Size
56J
Manufacturer Warranty Length
1 yr
Impeller Diameter
5 1/8 in
Solid Diameter (Maximum)
0.13 in
Overall Width
7.8 in
Overall Length
15.5 in
Inlet Diameter
1 1/4 in
Shaft Outer Diameter
5/8 in
Wire Rope Length
15.5 in
Length
15.5 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 47 gpm, Flow Rate @ 60 ft of Head (Maximum) 39 gpm, Flow Rate @ 80 ft of Head (Maximum) 25 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 59 gpm, Flow Rate @ 10 ft of Head (Maximum) 59 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.