Shop DIXON

Centrifugal Pump

  • Mfr # BC218M218EC
  • Zoro # G624151642

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Manufacturer Warranty Length
1 yr
Priming
Manual
Overall Height
7.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M218EC
Zoro #
G624151642
UPC #
-
Country of Origin
China
Impeller Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Specific Gravity (Maximum)
1.5
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Series Family
BC
Shaft Seal Type
Mechanical
Flow Rate (Maximum)
1,200 gpm
Pump Shaft Rotation Direction
CCW
Volute Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Pump Housing Material
316L Stainless Steel
For Use With Potable Systems
No
Ambient Temperature - Minimum
32 Degrees F
Shaft Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Viscosity (Maximum)
500 cps
Best Efficiency Flow
102 gpm
Best Efficiency Head
40 ft
Feet of Head (Maximum)
54 ft
Discharge Rotation Increments
90 Degrees
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
NPSHr
14 ft

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
Inlet Diameter
2 in
For Motor Frame Size
182TC, 184TC
Impeller Diameter
8 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
3 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.