Shop DIXON

Centrifugal Pump

  • Mfr # BC114M204EA
  • Zoro # G124152101

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Motor Speed (Maximum)
3,500 RPM
Impeller Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Shaft Seal Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC114M204EA
Zoro #
G124152101
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Motor Speed (Maximum)
3,500 RPM
Impeller Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Shaft Seal Type
Mechanical
Pumping Application
Beverage Processing, Food Processing
Viscosity (Maximum)
500 cps
Series Family
BC
Ambient Temperature - Minimum
32 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
For Use With Potable Systems
No
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Priming
Manual
Ambient Temperature - Maximum
212 Degrees F
Shaft Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
Volute Material
316L Stainless Steel
Best Efficiency Flow
34 gpm
Best Efficiency Head
10 ft
Feet of Head (Maximum)
14 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
212 Degrees F
NPSHr
30 ft
Pump Drive Configuration
Close-Coupled

Dimensions

Inlet Diameter
1 1/2 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Impeller Diameter
4 in
Overall Height
6.63 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
1/4 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.