Shop DAYTON

CentrfPmp, 1/2hp, Alum, 1"

  • Mfr # 5PXY0
  • Zoro # G1026663

product price: 
$
690.99
/ea
Free Shipping & Returns

Key Features

Inlet
1 in NPT
Outlet
1 in NPT
HP
1/2 hp
Wetted Materials
Aluminum, Buna N, Carbon, Ceramic, Stainless Steel
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5PXY0
Zoro #
G1026663
UPC #
190735350287
Country of Origin
China
Item
Centrifugal Pump
Inlet
1 in NPT
Outlet
1 in NPT
HP
1/2 hp
Wetted Materials
Aluminum, Buna N, Carbon, Ceramic, Stainless Steel
Voltage
115V
Volute Material
Aluminum
Best Efficiency Range GPM @ Head
15 to 24 gpm @ 30 to 40 ft
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Suction Lift
6 ft
Max. Pressure
25 psi
GPM of Water @ 40 Ft. of Head
6
Max. Head
46 ft
Includes
(2) 1 in NPT x 3/4 in Thermoplastic Garden Hose Adapters
Frame
56J
Impeller Material
Aluminum
Amps
7.5 A
Agency Compliance
Motor Only CUS
GPM of Water @ 50 Ft. of Head
6
Hz
60 Hz
GPM of Water @ 15 Ft. of Head
35
GPM of Water @ 30 Ft. of Head
24
GPM of Water @ 10 Ft. of Head
38
Impeller Type
Open
Housing Material
ALuminum
Motor Enclosure
Open Drip Proof
Max. Case Pressure
75 psi
Max. Liquid Temp.
180 Degrees F
Phase
Single
GPM of Water @ 20 Ft. of Head
32
Motor Type
Capacitor-Start
Max. Specific Gravity
1.0
GPM of Water @ 5 Ft. of Head
41
Inlet Pressure
50 psi
GPM of Water @ 25 Ft. of Head
28
GPM of Water @ 35 Ft. of Head
20
Duty
Continuous
Bearing Type
Ball
Standards
CUS Certified (Motor Only)
Shaft Material
430 Stainless Steel
Seal Type
Mechanical
Motor Frame Designation
56J
Flow Rate @ 20 ft of Head (Maximum)
32 gpm
Suction Lift (Maximum)
6 ft
Maximum Media Temperature
180 Degrees F
Flow Rate @ 30 ft of Head (Maximum)
24 gpm
Best Efficiency Head
40 ft
Nameplate Voltage
115V AC
Wetted Material
Aluminum, Buna-N, Carbon, Ceramic, Stainless Steel
Intake Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
6 gpm
Maximum Feet of Head
46 ft
Discharge Type
NPT
Duty Cycle
Continuous
Flow Rate @ 5 ft of Head (Maximum)
41 gpm
Pump Housing Material
Aluminum
Horsepower
1/2 hp
Flow Rate @ 10 ft of Head (Maximum)
38 gpm
Frequency
60 Hz
Best Efficiency Flow
24 gpm
Impeller Design
Open
Specific Gravity (Maximum)
1
For Use With Potable Systems
No
Shut Off Pressure (Maximum)
25 psi
Flow Rate @ 15 ft of Head (Maximum)
35 gpm
Feet of Head (Maximum)
46 ft
Thermal Overload Protection
Yes
Drive Coupling Type
No Coupling
Discharge Position
Center
Flow Rate @ 10 ft of Head - Maximum
38 gpm
Pumping Application
Drainage, Irrigation
Shut Off Pressure - Maximum
25 psi
Inlet Position
Center
Media Temperature - Maximum
180 Degrees F
Suction Lift - Maximum
6 ft
Media Temperature - Minimum
40 Degrees F
Full Load Current
1.6A
Priming
Self-Priming
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
40 Degrees F
Inlet Orientation
Side
Number of Stages
1
Shaft Seal Material
Buna-N, Carbon/Ceramic, Stainless Steel
Mounting Orientation
Horizontal
Discharge Rotation Increments
90 Degrees
Feet of Head (Minimum)
0 ft
Hazardous Location Class
Not Rated
Discharge Orientation
Top
Ambient Temperature - Maximum
104 Degrees F
Pump Design
End Suction
Features
Durable,and easily cleaned

Dimensions

Width
7 in
Manufacturers Warranty Length
1 yr
Height
8 9/16 in
Length
15 in
Max. Dia. Solids
1/8 in
Overall Width
7 in
Overall Height
8.5 in
Overall Length
15 in
Compatible Intake Pipe Size
1 in
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
1 in
Impeller Diameter
3 31/32 in
Shaft Outer Diameter
7/16 in
Cord Length
8 ft
Discharge Diameter
1 in
Inlet Diameter
1 in
Motor Frame Size
56J
Manufacturer Warranty Length
1 yr
Wire Rope Length
15 in
Fits Chest Size
Durable,and easily cleaned

Description

Centrifugal Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 1/2 hp, Nameplate Voltage 115V AC, Flow Rate @ 40 ft of Head (Maximum) 6 gpm, Maximum Feet of Head 46 ft, Compatible Intake Pipe Size 1 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 41 gpm, Flow Rate @ 10 ft of Head (Maximum) 38 gpm, Flow Rate @ 15 ft of Head (Maximum) 35 gpm, Flow Rate @ 20 ft of Head (Maximum) 32 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.