Shop AMT PUMPS

StrtCntrifPmp, 1-1/2hp, CI, 1-1/4", EPDM/EPR

  • Mfr # 12ES15C-1P
  • Zoro # G023357805

product price: 
$
840.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
45 Degrees
Discharge Diameter
1 1/4 in
Overall Length
15.6 in
Case Pressure - Maximum
125 psi
Overall Height
9.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12ES15C-1P
Zoro #
G023357805
UPC #
726846526268
Country of Origin
United States
Item
Straight Centrifugal Pump
Discharge Rotation Increments
45 Degrees
Case Pressure - Maximum
125 psi
Flow Rate @ 20 ft of Head (Maximum)
100 gpm
Volute Material
Cast Iron
Frequency
60 Hz
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Position
Center
Flow Rate @ 40 ft of Head (Maximum)
70 gpm
Inlet Orientation
Top
Ambient Temperature - Maximum
180 Degrees F
Features
Pull from Rear Design, Solids Handling
Flow Rate @ 30 ft of Head (Maximum)
83 gpm
Number of Stages
1
Shut Off Pressure - Maximum
125 psi
Nameplate Voltage
115 to 208/230V AC
Pump Design
End Suction
Duty Cycle
Continuous
Media Temperature - Maximum
200 Degrees F
Best Efficiency Flow
70 gpm
Shaft Seal Type
Mechanical
Hazardous Location Class
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Material
EPDM, EPR
Specific Gravity (Maximum)
1
Priming
Manual
Mounting Orientation
Horizontal
Discharge Orientation
Side
Phase
Single
Feet of Head (Maximum)
65 ft
Best Efficiency Head
40 ft
Impeller Material
Cast Iron
Full Load Current
22.0/11.0 A
Flow Rate @ 10 ft of Head - Maximum
110 gpm
Series
12ES15C
Horsepower
1 1/2 hp
Standards
CSA Certified, UL Recognized Motor
Discharge Position
Offset
Flow Rate @ 15 ft of Head (Maximum)
104 gpm
Pump Housing Material
Cast Iron
Media Temperature - Minimum
40 Degrees F
Flow Rate (Maximum)
180 gpm
Motor Speed - Maximum
3,450 RPM
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Shaft Material
Stainless Steel
Flow Rate @ 50 ft of Head (Maximum)
50 gpm
Impeller Design
Anti-Clog
Thermal Overload Protection
Yes

Dimensions

Discharge Diameter
1 1/4 in
Overall Length
15.6 in
Overall Height
9.9 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.38 in
Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Overall Width
10.3 in
Inlet Diameter
1 1/4 in
Wire Rope Length
15.6 in
Length
15.6 in
Fits Chest Size
Pull from Rear Design, Solids Handling

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115 to 208/230V AC, Flow Rate @ 40 ft of Head (Maximum) 70 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 104 gpm, Flow Rate @ 20 ft of Head (Maximum) 100 gpm, Flow Rate @ 30 ft of Head (Maximum) 83 gpm, Flow Rate @ 50 ft of Head (Maximum) 50 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.