Zoro Homepage

Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head

  • Mfr # 4UA65

  • Zoro # G2720426


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UA65
Zoro #
G2720426
UPC #
190735334720
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Height
9 1/8 in
Length
18 57/64 in
Max. Dia. Solids
1/8"
Width
6 7/8 in
Overall Width
6.8 in
Overall Height
9.1 in
Overall Length
18.8 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.13 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
HP
1
Phase - Pumps
1
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic
Max. Head - Pumps
90 ft
Voltage
115/230
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
41 to 52 gpm @ 70 to 60 ft
Seal Material
Buna-N, Carbon, Ceramic
Suction Lift
20 ft.
Max. Pressure - Pumps
39 psi
Motor RPM
3,500 RPM
Motor Enclosure - Pumps
Open Dripproof
Housing Material - Pumps
Cast Iron
Motor Design
Capacitor-Start
Agency Compliance
c UL us
Amps
14.4/7.2
Includes
Manual
Impeller Type
Semi Open
Hz
60
GPM of Water @ 50 Ft. of Head
61
Suction Lift - Pumps
20 ft
Max. Pressure
38.9 psi
Motor Type
Single Phase
Max. Specific Gravity
1.0
Inlet Pressure
100 psi
Port Rotation
No
Port Rotation - Pumps
No
Frame
56J
Duty
Continuous
Motor Enclosure
Open Dripproof
Max. Case Pressure
165 psi
GPM of Water @ 30 Ft. of Head
71
GPM of Water @ 10 Ft. of Head
80
GPM of Water @ 20 Ft. of Head
75
Impeller Material
Cast Iron
Bearing Type
Ball
Max. Liquid Temp.
200 Degrees F
Max. Head
90 ft.
Duty - Pumps
Continuous
Self-Priming
Yes
Housing Material
Cast iron
GPM of Water @ 15 Ft. of Head
78
Phase
Single
GPM of Water @ 40 Ft. of Head
67
Max. Temp - Pumps
200 Degrees F
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Suction Lift (Maximum)
20 ft
Frequency
60 Hz
Duty Cycle
Continuous
Maximum RPM
3,500 RPM
Pump Housing Material
Cast Iron
Flow Rate @ 60 ft of Head (Maximum)
49 gpm
Flow Rate @ 10 ft of Head (Maximum)
76 gpm
Flow Rate @ 30 ft of Head (Maximum)
72 gpm
Nameplate Voltage
115/230V AC
Impeller Design
Semi-Open
Flow Rate @ 15 ft of Head (Maximum)
75 gpm
Discharge Type
NPT
Horsepower
1 hp
Maximum Feet of Head
90 ft
Flow Rate @ 40 ft of Head (Maximum)
67 gpm
Intake Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
0 gpm
Minimum Media Temperature
40 Degrees F
Best Efficiency Head
60 to 70 ft
Specific Gravity (Maximum)
1
Flow Rate @ 50 ft of Head (Maximum)
59 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic
For Use With Potable Systems
No
Flow Rate @ 80 ft of Head (Maximum)
23 gpm
Best Efficiency Flow
41 to 52 gpm
Flow Rate @ 20 ft of Head (Maximum)
74 gpm
Shut Off Pressure (Maximum)
39 psi
Motor Frame Designation
56J

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 67 gpm, Flow Rate @ 60 ft of Head (Maximum) 49 gpm, Flow Rate @ 80 ft of Head (Maximum) 23 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 76 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.