Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head

  • Mfr # 2ZXT5

  • Zoro # G2911447


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
2 hp
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXT5
Zoro #
G2911447
UPC #
190735243046
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Height
9 1/2 in
Max. Dia. Solids
3/8"
Manufacturers Warranty Length
1 yr
Length
17 19/64 in
Width
6 1/8 in
Overall Height
9.5 in
Overall Width
6.1 in
Overall Length
17.3 in
Solid Diameter (Maximum)
0.38 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
2 hp
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
HP
2
Phase - Pumps
1
Max. Head - Pumps
63 ft
Voltage
115/208-230
Volute Material
Stainless Steel
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency Range GPM @ Head
26 to 99 gpm @ 60 to 30 ft
Suction Lift
6 ft.
Max. Pressure - Pumps
27 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor RPM
3,450 RPM
Housing Material - Pumps
316 Stainless Steel
GPM of Water @ 50 Ft. of Head
61
Amps
16.6/9.4-8.3
Self-Priming
Yes
Max. Temp - Pumps
200 Degrees F
Duty
Continuous
Max. Head
63 ft.
GPM of Water @ 10 Ft. of Head
123
Max. Liquid Temp.
200 Degrees F
Max. Case Pressure
75 psi
GPM of Water @ 40 Ft. of Head
82
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Pressure
75 psi
Bearing Type
Ball
Port Rotation
Single
GPM of Water @ 20 Ft. of Head
113
Housing Material
Stainless steel
Includes
Manual
Impeller Type
Semi Open
Agency Compliance
c UL us
GPM of Water @ 5 Ft. of Head
126
Port Rotation - Pumps
No
Suction Lift - Pumps
6 ft
Duty - Pumps
Continuous
Impeller Material
Stainless Steel
Motor Design
Capacitor-Start/Run
Motor Type
Single Phase
Phase
Single
Max. Pressure
27.2 psi
GPM of Water @ 30 Ft. of Head
99
GPM of Water @ 15 Ft. of Head
118
Hz
60
Frame
56J
Max. Specific Gravity
1.1
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Flow Rate @ 10 ft of Head (Maximum)
123 gpm
Maximum RPM
3,450 RPM
Frequency
60 Hz
Horsepower
2 hp
Flow Rate @ 40 ft of Head (Maximum)
82 gpm
Best Efficiency Flow
26 to 99 gpm
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Shut Off Pressure (Maximum)
27 psi
Flow Rate @ 30 ft of Head (Maximum)
99 gpm
Motor Frame Designation
56J
Pump Housing Material
Stainless Steel
Flow Rate @ 5 ft of Head (Maximum)
126 gpm
Flow Rate @ 50 ft of Head (Maximum)
61 gpm
Best Efficiency Head
30 to 60 ft
Discharge Type
NPT
Flow Rate @ 20 ft of Head (Maximum)
113 gpm
For Use With Potable Systems
No
Intake Type
NPT
Specific Gravity (Maximum)
1.1
Suction Lift (Maximum)
6 ft
Impeller Design
Semi-Open
Flow Rate @ 15 ft of Head (Maximum)
118 gpm
Nameplate Voltage
115/230V AC
Maximum Feet of Head
63 ft
Duty Cycle
Continuous

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 82 gpm, Maximum Feet of Head 63 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 126 gpm, Flow Rate @ 10 ft of Head (Maximum) 123 gpm, Flow Rate @ 15 ft of Head (Maximum) 118 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.