Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head

  • Mfr # 12N810

  • Zoro # G4327154


product price: $1,469.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
3 hp
Inlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N810
Zoro #
G4327154
UPC #
190735115183
Country of Origin
India

Dimensions

Outlet Size - Pumps
3 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
3 in NPT
Length
26 3/4 in
Width
10 in
Max. Dia. Solids
3/8"
Manufacturers Warranty Length
1 yr
Height
12 5/8 in
Overall Width
10 in
Overall Length
26.5 in
Overall Height
12.6 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3 in
Solid Diameter (Maximum)
0.38 in
Compatible Intake Pipe Size
3 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
3 hp
Inlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
3 in NPT
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Phase - Pumps
3
HP
3
Max. Head - Pumps
65 ft
Voltage
208-230/460
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
99 to 155 gpm @ 51 to 37 ft
Seal Material
Buna-N, Carbon, Ceramic
Suction Lift
20 ft.
Motor RPM
3,450 RPM
Max. Pressure - Pumps
28 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
Cast Iron
GPM of Water @ 15 Ft. of Head
227
Includes
Built In Check Valve, Manual
Port Rotation - Pumps
No
GPM of Water @ 20 Ft. of Head
213
Suction Lift - Pumps
20 ft
GPM of Water @ 10 Ft. of Head
241
Max. Liquid Temp.
180 Degrees F
Impeller Material
Cast Iron
Max. Pressure
28.1 psi
Port Rotation
No
Duty - Pumps
Continuous
GPM of Water @ 40 Ft. of Head
144
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Material
Cast iron
Inlet Pressure
100 psi
Motor Design
3-Phase
GPM of Water @ 50 Ft. of Head
100
Duty
Continuous
Max. Head
65 ft.
Impeller Type
Semi Open
Motor Type
3-Phase
Bearing Type
Ball
Amps
8.2-7.4/3.7
Phase
Three
Hz
60
Self-Priming
Yes
Max. Specific Gravity
1.0
Max. Case Pressure
125 psi
Frame
182JM
Agency Compliance
c UL us
Max. Temp - Pumps
180 Degrees F
GPM of Water @ 30 Ft. of Head
180
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Steel
Suction Lift (Maximum)
20 ft
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Maximum Flow Rate
241 gpm
Impeller Design
Semi-Open
Flow Rate @ 10 ft of Head (Maximum)
241 gpm
Nameplate Voltage
208-230/460V AC
Flow Rate @ 60 ft of Head (Maximum)
42 gpm
Discharge Type
NPT
Specific Gravity (Maximum)
1
Best Efficiency Flow
99 to 155 gpm
Motor Frame Designation
182JM
Horsepower
3 hp
Flow Rate @ 40 ft of Head (Maximum)
144 gpm
Pump Housing Material
Cast Iron
Maximum Feet of Head
65 ft
Best Efficiency Head
37 to 51 ft
Compatible with Media Type
Non-Flammable Liquids
Duty Cycle
Continuous
For Use With Potable Systems
No
Shut Off Pressure (Maximum)
100 psi
Priming
Self-Priming
Flow Rate @ 50 ft of Head (Maximum)
100 gpm
Flow Rate @ 15 ft of Head (Maximum)
227 gpm
Flow Rate @ 30 ft of Head (Maximum)
180 gpm
Frequency
60 Hz
Intake Type
NPT
Minimum Media Temperature
40 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
213 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Maximum RPM
3,500 RPM
Minimum Flow Rate
42 gpm
Feet of Head (Minimum)
10 ft

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 144 gpm, Flow Rate @ 60 ft of Head (Maximum) 42 gpm, Maximum Feet of Head 65 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 3 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 241 gpm, Flow Rate @ 10 ft of Head (Maximum) 241 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.